3/4" Brass 4-Way Mixing Valve Zoom

3/4" Brass 4-Way Mixing Valve

SKU:720

Brand: Tekmar

Tekmar
Qty Price
$134.95
/ each
$389.85 / box (3 units x $129.95)
In Stock! Ships in 24-48 Hours
(18 Available)

Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

0

Resources

Specs

Size: 3/4"
Application: Point of Source
Material: Brass
Application: Heating
Max Pressure (PSI): 146
Temperature Range (F): 20°F - 248°F
Min Temp (F): 20°F
Max Temp (F): 248°F
Connection Type: Threaded
Body Pattern: 4-Way

Description for Tekmar 720

Control Description The 4-Way Brass Mixing Valves 720, 721, 722, 723, and 724 are used to mix supply water from a heat source with water returning from a system. They are designed for use in either closed loop or open loop hydronic systems. All valves have standard female NPT threads. The valve provides a maximum leak through rate of 1% to allow for water expansion during temperature changes. The valve position can be manually set using the handle. An Actuating Motor 741 can be used to automatically operate the valve. Literature + D 720 Maximum Operating Pressure + 146 psi (10 bar) Operating Temperature Range + -20 to 248+F (-28 to 120+C) Valve Body and Vane + CW 617N - EN 12165 Brass Shaft Seal + Viton "O" ring Main Seal + EPDM Perioxide "O" ring Acceptable Fluid Media + Chilled and hot water with antifreeze and anticorrosive compounds (max 60%), glycol, ethyl alcohol glycol, propylene dichloride alcohol, mono ethyl alcohol, ethyl methyl alcohol, glycerine. Not for use with media based on mineral oil components or chlorinated pool water.

3/4" Brass 4-Way Mixing Valve

REVIEW SNAPSHOT®

by PowerReviews
Tekmar3/4" Brass 4-Way Mixing Valve
 
5.0

(based on 5 reviews)

Ratings Distribution

  • 5 Stars

     

    (5)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Primary use:
          • Personal (4)

        Reviewed by 5 customers

        Sort by

        Displaying reviews 1-5

        Back to top

         
        5.0

        I would buy this product again and again

        By firewalker

        from lawndale, NC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 1" Brass 4-Way Mixing Valve:

              i'm useing the 4way mixing valve in my greenhouse floor heat. It has done a great job!!!!

              • Primary use:
              • Business
               
              5.0

              Hi-End quality

              By GC

              from Maine

              Verified Reviewer

              Pros

                Cons

                  Best Uses

                    Comments about 1" Brass 4-Way Mixing Valve:

                    Replaced 15 year old Tekmar valve that had failed miserably. Great valve! Simple to install.

                    • Primary use:
                    • Personal
                     
                    5.0

                    works well

                    By buzz

                    from long island NY

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 3/4" Brass 4-Way Mixing Valve:

                          works well for my radiant heat control

                          • Primary use:
                          • Personal
                           
                          5.0

                          Excellant quality

                          By JWC

                          from Jefferson, Oregon

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 3/4" Brass 4-Way Mixing Valve:

                                Does a great job of tempering the H2O temperature in a radiant heating
                                system

                                • Primary use:
                                • Personal
                                 
                                5.0

                                Great valve

                                By CDPROFILE

                                from Malibu, CA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 1-1/4" Brass 4-Way Mixing Valve:

                                      I used this valve to exchange the old Tekmar valve in my radiant heating system. Old design was too complicated and finally failed. This unit is much simpler and works very well. The price is so much better too.

                                      • Primary use:
                                      • Personal

                                      Displaying reviews 1-5

                                      Back to top

                                      Q&A: Ask the Questions, share answers

                                      Do you have questions about this product?

                                      get answers from real customers and in-house experts with AnswerBox.

                                      1 Question | 1 Answer
                                      Displaying question 1
                                      • 1" Brass 4-Way Mixing Valve

                                        Q:

                                        What type of mixing valve would I use to control temp of water returning to a wood fired boiler and how would I plumb it.
                                        Asked on 11/22/2011 by Anonymous

                                        1 answer

                                        • CUSTOMER CARE

                                          A:

                                          You can use either a 3 way or 4 way mixing valve. You will need a circulator to move the water in the system.

                                          Answered on 11/23/2011 by PexSupply Staff from NY
                                      Displaying question 1

                                      Do you have a question about this product?