Actuating Motor for 3,4 Way Mixing Valves Zoom

Actuating Motor for 3,4 Way Mixing Valves

SKU:741

Brand: Tekmar

Tekmar
Qty Price
$278.85 $258.25
/ each
$535.90 $495.90 / box (2 units x $247.95)
In Stock! Ships in 24-48 Hours
(11 Available)
0

Resources

Specs

Ambient Conditions: Indoor Use Only
32 to 122°F (0 to 50°C)
RH < 80% to 88°F
Material: Brass
Power Supply: 24 VAC
50/60 Hz
Application: Heating
Control Signal: 24 V (ac)
floating action
1.8 VA
Rotation: Electrically limited to 90° shaft rotation
Running Time: 105 seconds at 60 Hz
Type: Actuator

Description for Tekmar 741

The Actuating Motor 741 is designed to operate any of the tekmar 3-way and 4-way brass mixing valves from type 710 through to type 724. The 741 provides 6 N=m (53 in=lbs) of torque over a 90¼ rotation. The actuating motor rotates its output shaft whenever 24 V (ac) is applied between either the counter clockwise or clockwise terminals and the Com terminal. The motor is compatible with any control having a 24 V (ac) floating output.
Literature + D 741
Packaged Weight + 1.2 lb. (520 g)
Approvals + CSA C US
Ambient Conditions + Indoor use only, 32 to 122¼F (0 to 50¼C), RH ≤ to 80% to 88¼F (31¼C), down to 50% from 104 to 122¼F (40 to 50¼C), Altitude <2000 m, Installation Category II, Pollution Category 2
Power Supply + 24 V (ac), 60 Hz
Control Signal + 24 V (ac), floating action, 1.8 VA
Angle of Rotation + Electrically limited to 90¼ shaft rotation.
Running time + 105 seconds at 60 Hz
Maximum torque + 6 N=m (53 in=lbs)

Actuating Motor for 3,4 Way Mixing Valves

REVIEW SNAPSHOT®

by PowerReviews
TekmarActuating Motor for 3,4 Way Mixing Valves
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

powerhouse

By Chris

from Malverne, N.Y.

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Actuating Motor for 3,4 Way Mixing Valves:

        This product was great. We had an apartment building with 6 zones of hot water heat. One Of the mixing valves went down at about 1 pm. Every vendor we called could not get the valve for about 2 to 3 weeks. I went to your site and had it the next day at my office in less than 24 hours with free shipping! This product is easy and fast to install. It can be used in residential to commercial applications. This application was on a 3" hot water zone. Heat was restored and the job was done. I would recommend this product to anyone, as well as your company

        Thanks again for your fast and reliable service,

        Christopher J . Krull
        President
        Charles Krull & Son Inc.
        Established 1910

        • Primary use:
        • Business

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        3 Questions | 3 Answers
        Displaying questions 1-3
        • Actuating Motor for 3,4 Way Mixing Valves

          Q:

          I am looking for a 1 1/4" 4 way valve and controller for a hydronic system. The valve/controller needs to be 24V. to open and self closing. The valve/controller I am replacing is an "AutoMix II" and operating with a Tarm Boiler.
          Asked on 10/2/2011 by Rick Schleppi from Columbus,Ohio

          1 answer

          • CUSTOMER CARE

            A:

            We would recommend that you use a Tekmar 722 valve with this controller.

            Answered on 10/3/2011 by PexSupply Staff from NY
        • Actuating Motor for 3,4 Way Mixing Valves

          Q:

          I have the Tekmar #712 3 Way Mixing Valve. Would this Actuating Motor be use with an Outdoor Reset Control such as the Tekmar #256?
          Asked on 12/5/2010 by Anonymous

          1 answer

          • CUSTOMER CARE

            A:

            Yes, it can be.

            Answered on 12/6/2010 by PexSupply Staff from NY
        • Actuating Motor for 3,4 Way Mixing Valves

          Q:

          will this work on a Danfoss ESBE 3/4 in 4 way mixing valve with a Tekmar 153 set point control
          Asked on 10/24/2010 by Radiantyeti from Pudget Sound, Washington

          1 answer

          • CUSTOMER CARE

            A:

            This motor is designed only for Tekmar valves and should not be used on a Danfoss valve.

            Answered on 11/2/2010 by PexSupply Staff from NY
        Displaying questions 1-3

        Do you have a question about this product?