Tekmar Controls

Includes Tekmar Set Point Controls, Tekmar Boiler Controls, Tekmar Mixing Controls, Sensors, Tekmar Thermostats and Mixing Valve. Tekmar is a highly respected name in the hydronic heating industry. Tekmar controls assist in the operation of hydronic heating systems including Radiant Heat. For more detail, click on the specific product you are interested in. Tekmar is the market leader in controls for heating systems. These Tekmar controls will act as the "brain" behind your heating system.

Tekmar Thermostats & TekmarNet Thermostats

This category includes the standard Tekmar Thermostats and the Tekmarnet thermostats.

SetPoint Controls

Tekmar setpoint controls come in single and two stage form and also include different

TekmarNet 4 Modules

TekmarNet 4 Modules are Tekmar controls that include zone expansion modules, zone man

Boiler/DHW Controls

These Tekmar products control the operation of boilers and domestic hot water. They

Snow Melting Controls & Accessories

This category contains Tekmar Snow Melting and detecting controls, Tekmar snow meltin

Heating Controls

This category includes Tekmar stand alone heating controls and Tekmar integrated heat

Sensors

Tekmar Sensors include outdoor sensors, indoor sensors, slab sensors, and duct sensor

Kits & Replacement Parts

This category includes Tekmar Kits, Tekmar Replacement Fuses, and several other kits

Miscellaneous

This category of Tekmar Controls includes Tekmar Temperature Simulators, Relays, Conv

More About Tekmar Controls

Tekmar is a leading manufacturer in hydronic heating controls. Tekmar Controls can be used as a supplement or as the "brain" in operating hydronic heating systems. Tekmar provides energy saving control solutions for a wide range of hydronic systems. Comfort, efficiency, and system durability are the best reasons to choose a Tekmar control.

Setpoint controls provide precise temperature control and can be used in a wide range of applications such as domestic hot water tanks, pools, and hot tubs.

Tekmar boiler/DHW controls are designed to operate multiple boilers for volume water heating and provide a single hot water temperature. Multi-staging controls provide significant energy savings and increase system reliability. System efficiency is increased by only operating the number of heating appliances required to match the heating load. System reliability is improved by automatically activating a backup stand-by heating appliance in the event that another appliance fails. Each heating appliance receives equal run time rotation, thereby prolonging the lifespan of the entire heating plant. In addition, each pump is periodically exercised to reduce the chance of pump seizure or failure.

Tekmar heating controls provide zoning solutions for heating systems. Specific models are designed for use in hydronic heating, radiant heating, HVAC, and baseboard applications.

TekmarNet 4 zoning controls connect to thermostats to provide power. They operate a hydronic heating zone valve or zone pump to deliver heat to each room.

Snow melt control systems measure and control the road surface temperature in order to provide a safe, snow and ice free road surface at the lowest possible operating cost. The road surface can be heated using electric cables or PEX tubing embedded in the concrete. Both automatic and manual start and stop options are available to allow a user to manage energy costs.

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons