1/2" ThermaPEX Oxygen Barrier PEX Tubing - (300 ft. coil) Zoom

1/2" ThermaPEX Oxygen Barrier PEX Tubing - (300 ft. coil)

SKU:T050-300

T050-300 has been discontinued.
Direct Replacement:
SKU: 1220030
Brand: Mr. PEX

Specs

Size: 1/2"
Length (Feet): 300'
Outside Diameter: 0.625"
Inside Diameter: 0.475"

Description for T050-300

Are you looking for a high quality PEX tubing that is offered at a competitive price? ThermaPEX is a PEX-a grade tubing with an oxygen barrier for radiant heat and snow melt systems. It is manufactured by LK PEX in Sweden, which is the second largest PEX manufacturer in Europe. The flexibility and strength make this tubing easy to work with, and it meets NSF standards. Furthermore, this tubing can be installed in a variety of ways, such as using the crimp, clamp, press, or expander systems. There is a 25-year warranty on the product.

1/2" ThermaPEX Oxygen Barrier PEX Tubing - (300 ft. coil)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons