119 Gallon TURBOMAX 109 Indirect Water Heater Zoom

119 Gallon TURBOMAX 109 Indirect Water Heater

SKU:TURBOMAX109

TURBOMAX109 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Resources

Specs

BTU Input: 400000
Capacity (Gallons): 119
Heat Transfer Area: 58.9 sq ft
Boiler Connection: 2" NPT M
Utility Connection: 2" Sweat M
Height (Inches): 74
Diameter (Inches): 29"
Weight (lbs): 555 lbs
Efficiency:
?
99%
Max Pressure (PSI): 150
Application: Plumbing

Description for TURBOMAX109

The TURBOMAX series represents the ideal solution for domestic hot water needs in residential, commercial and institutional applications.

Patented technology produces instantaneous hot water at an efficiency rate of over 99% and helps to reduce the accumulation of scale deposits that diminish the efficiency of traditional water heaters. Plus, TURBOMAX allows you the flexibility to choose the energy source that is the most economical: natural gas, propane, oil, electricity, solar or recuperated heat.

Features:

  • Heats water instantaneously, only when needed and keeps energy consumption to a minimum
  • Patented technology with heat transfer efficiency reaching 99%
  • Heats water in greater amounts than any other hot water heater, while minimizing temperature swings
  • Reduces and scrubs the accumulation of scale deposits that diminish the efficiency of traditional water heaters
  • Adapts to all thermal energy sources (gas, oil, electricity, wood, solar and recuperated heat), the one that best suits your needs
  • Heats water without altering it's quality and is an excellent choice anywhere health considerations are a high priority
  • Can be connected to your existing heating system - one boiler is usually enough
  • Can reduce heating costs by up to 30%
  • Resists corrosion and thermal stress
  • When properly installed, TURBOMAX will outlive and outperform traditional water heaters

***Please see accompanying PDF (Brochure/Product Specifications) for water heater first hour and continuous ratings.

119 Gallon TURBOMAX 109 Indirect Water Heater

Q&A: Ask the Questions, share answers