AD-1, Auto-Draft for Wood & Coal Stoves Zoom

AD-1, Auto-Draft for Wood & Coal Stoves

SKU:AD-1

Brand: Tjernlund

Tjernlund
Qty Price
$186.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Voltage:
?
115v
Hertz: 60
Amperage:
?
1.0
Horse Power:
?
1/70
RPM: 1200 - 1600
Pipe Size: 8"
7"
5"
6"
Height (Inches): 9.5
Width (Inches): 9"
Depth (Inches): 7"
Warranty: 1-Year Limited Warranty

Description for Tjernlund AD-1

Overview
With Auto-Draft your hard starting stove draws immediately. No smoky back up even with moist or hard to ignite types of wood. Once the fire is burning, adjust the variable speed control knob on electrical box for maximum efficiency of your stove. Auto-Draft provides for total utilization of your wood, leaving only a fine ash residue in most cases.

Auto-Draft fits most wood or coal burning stoves. It can be installed on any wood or coal burning stove pipe from 5" to 8" in diameter. Designed to solve draft problems without increasing height or diameter of the chimney.

Features

  • Eliminates smoke
  • Fast starting fires
  • Maximum utilization of fuel
  • Broadens range of fuels that can be used
  • Works on standard 115VAC
  • Easy to install
  • Heavy duty construction
  • Minimal maintenance
  • Rich flat black heat resistant finish

AD-1, Auto-Draft for Wood & Coal Stoves

Q&A: Ask the Questions, share answers