HD, In-Line Draft Inducer (2 HP, 208-230, 460V) Zoom

HD, In-Line Draft Inducer (2 HP, 208-230, 460V)

SKU:HD

Brand: Tjernlund

Tjernlund
Qty Price
$3,119.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Voltage:
?
208/230
460
Amperage:
?
6.3 @ 208
6.4 @ 230
3.2 @ 460
Hertz: 60
RPM: 1725
Horse Power:
?
2
Pipe Size: 20"
24"
Height (Inches): 27.5
Width (Inches): 16-3/4"
Depth (Inches): 25"
Warranty: 1-Year Limited Warranty

Description for Tjernlund HD

IMPORTANT: Vents/chimneys utilizing in-line draft inducers must be vertically terminated above the roof line. Do NOT use for side wall venting. This model is for round pipe mounting.

Overview
Tjernlund in-line draft inducers assure positive draft when restricted boilers and furnaces, poor chimneys or negative pressures in buildings prevent proper exhaust of combustion gases. The venturi action starts air moving up the stack instantly & keeps it moving smoothly. These units are quick and easy to install and completely automatic in operation. In-line draft inducers are built for long-lasting, trouble-free service and available in sizes and capacities to meet virtually all heating system requirements. The Vari-Draft control permits adjustment to individual job requirements.

Solves Venting Problems Caused by:
Undersized chimneys, negative pressures, long horizontal vent connectors, down drafts, cold equipment starts, restrictive heat exchangers/combustion chambers

Typical Applications:
Boilers/furnaces, water heaters, modular boiler systems, multiple appliances, bakery ovens, factory processes

Please see "Product Specifications" document in the Manuals tab for a BTU input chart by pipe size.

PLEASE NOTE: The product weighs 162 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

HD, In-Line Draft Inducer (2 HP, 208-230, 460V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons