PS1505, Fan Proving Switch Zoom

PS1505, Fan Proving Switch


Brand: Tjernlund

Qty Price
/ each
In Stock! Ships in 24-48 Hours
(9 Available)



125vA pilot duty @ 24 volts AC
300vA pilot duty @ 115 to 277 volts AC
15 amps non/inductive to 277 volts AC
Switch: SPST
Normally open snap acting contacts
Operating Temp Range: -400 to 1900 F
Max Pressure: 1/2 psi
Mount: Diaphragm Vertical
Finish: Zinc plated steel
Height: 3"
Diameter (Inches): 5"
Warranty: 1-Year Limited Warranty

Description for Tjernlund PS1505


The Tjernlund PS1505 fan prover has been designed to monitor the pressure within the fan housing only. A motor or wheel failure will decrease housing pressure and deactivate the pressure switch, thus preventing combustion.

To satisfy national mechanical codes for oil and gas installations, draft inducers must be properly interlocked with burner circuits. The PS1505 fan proving switch monitors pressure within the inducer housing to verify inducer operation. Used in conjunction with the UC1 universal control, (sold separately) it assures compliance with codes and simplifies electrical interlock with all 24/115 VAC burner circuits. The PS1505 is not compatible with millivolt gas valves.


  • Simple Installation
  • Mounting Hardware Furnished
  • Fixed Set Point

PS1505, Fan Proving Switch

Q&A: Ask the Questions, share answers