RT750, Rooftop Inducer w/ PSA-1 Fan Prover (1/12 HP) Zoom

RT750, Rooftop Inducer w/ PSA-1 Fan Prover (1/12 HP)

SKU:RT750

Brand: Tjernlund

Tjernlund
Qty Price
$972.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out

Specs

Horse Power:
?
1/12
RPM: 1550
Voltage:
?
120 VAC

Description for Tjernlund RT750

Overview

Exterior mount, rooftop inducer is ETL Listed for vertical venting of gas, oil, solid fuel and general ventilation. Manual speed control adjustment with optional controls. Patented thermally actuated motor cooling system extends motor life. Hinged housing with removable hinge pins simplifies installation and provides quick access to impeller and chimney interior. Made in the U.S.A.

RT-Series rooftop draft inducers for gas, oil, solid fuel and general ventilation applications keep the entire vent system under a negative pressure. The RT-Series are suitable for either metal or tile lined flues and feature removable hinge pins for easy installation & service.

Once installed, the fan assembly can be swung away from the base for direct access to the chimney interior during inspection or cleaning. Speed adjustability fine tunes performance, self-cleaning backward inclined fan blades repel soot build-up and a patented auxiliary cooling system protects the motor from excessive heat.

Gas & oil models include a fan proving switch and can be paired with Tjernlund's interlock controls for automatic and safe operation. Can be used as a chimney fan in solid fuel fireplaces. Hearth versions include a speed control with the chimney fan.

For non-condensing applications only. Not suitable for Side Wall terminations

Features

  • Stainless steel backward inclined impeller repels soot and lint
  • Clamshell design for easy installation, inspection and service
  • Patented motor cooling system automatically activates, extending motor life
  • PSC ball bearing motors with -65F low temp lubricant
  • Hi-temp powder coat finish

RT750, Rooftop Inducer w/ PSA-1 Fan Prover (1/12 HP)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons