Designer RO Faucet (Biscuit) Zoom

Designer RO Faucet (Biscuit)

SKU:1019305

Brand: Tomlinson

Tomlinson
1019305 is no longer available at SupplyHouse.com
SupplyHouse.com no longer carries this brand. We apologize for the inconvenience.
0

Specs

Finish: Biscuit
Application: Kitchen
Type: Single Handle
RO Faucet
Number of Handles: 1
Series: Designer

Description for Tomlinson 1019305

The Tomlinson line of reverse osmosis designer faucets compliment a wide variety of custom kitchen designs. Made of high quality lead-free brass incorporating a smooth operating ceramic disk element for reliability and quality.
Spout reach is approximately 5˝ (127 mm).
Faucet is 12˝ (305 mm) high.
Preinstalled 1/4˝ inlet tubing.
Pressure rating is 125 PSI/8.3 BAR.
Flow rate is 1.0 gpm/3.785 lpm at 35 PSI/2.32 BAR.
Temperature rating is 40°F/4°C to 150°F/66°C.

Designer RO Faucet (Biscuit)

REVIEW SNAPSHOT®

by PowerReviews
TomlinsonDesigner RO Faucet (Antique Bronze)
 
4.8

(based on 11 reviews)

Ratings Distribution

  • 5 Stars

     

    (9)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 11 customers

Sort by

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Just what I was looking for.

By Harley guy

from Knoxville, TN

Verified Buyer

Comments about Designer RO Faucet (Antique Bronze):

We recently had a new counter installed so our old faucets looked old and worn. I went on line and found your page with all the faucets I had checked on in retail stores. Yours was the best price ever. It is so shiek. I have gotten so many complements.

 
5.0

JUST WHAT I WAS LOOKING FOR!

By smarty pants

from manchester, NH

Verified Buyer

Comments about Designer RO Faucet (White):

It is everything I hoped for. It is very heavy and well made. It is a pleasure to operate-very smooth. The white is beautiful and matches my faucet great.
The only fly in the ointment was the hose that connects to the ro tank under the sink. It was much skinnier and not the same width as the one that was on
the previous ro faucet. But we just shoved it down into the old line and it seems to be working just fine - no leaks. It is the perfect finishing touch to my kitchen!

 
4.0

Nice Product

By Happy Customer

from Edmonton, AB

Verified Buyer

Comments about Designer RO Faucet (Satin Nickel):

The quality of the Designer RO Faucet is exceptional. I purchased it to replace my current faucet but discovered that I needed three connections rather than two and the Designer RO Faucet only had two. The third connection was to allow the water to bleed to reduce the pressure on the water unit I have. I recommend you design another faucet with a third line for those who need a third line. Thank you.

 
4.0

Tomlinson RO faucet

By 911scmedic

from Aliso Viejo, CA.

Verified Buyer

Comments about Designer RO Faucet (Antique Bronze):

I would have rated this faucet great but...I had to return it. Tomlinson makes a great product, I opened the package and this is a well made piece! Worth more that the price. The only issue is they do not have oil rubbed bronze. We ordered the faucet and it did not match color wise. Every other vendor selling RO faucets has both antique and oil rubbed bronze,not Tomlinson. Got another brand which is good, but not up to the Tomlinson quality.

 
5.0

I got just what I wanted

By Brite the plumber

from Montana

Verified Buyer

Comments about Designer RO Faucet (White):

Matches my kitchen faucet perfectly. [...] I will do business with Pex again.

 
5.0

Great faucet

By Gary

from Amherst. NY

Verified Buyer

Comments about Designer RO Faucet (Satin Nickel):

Faucet looks and works great. It has better water flow than my old faucet and the added height of this one is a plus. Happy to do business with PexSupply in the future.

 
5.0

Very nice faucet.

By Gary

from Amherst, NY

Verified Buyer

Comments about Designer RO Faucet (Brushed Stainless):

Very well made. Works great. I would recommend this to my friends. We are very happy with this faucet and PexSuppy.

 
5.0

Quality product.[...]

By jdmars02

from Canton, OH

Verified Buyer

Comments about Designer RO Faucet (Satin Nickel):

Great looking RO faucet. did not want to spend $300-600 on a designer RO faucet. Tomlinson must be selling these like hotcakes! Installation easy as pie. THX!

 
5.0

Wonderful product!

By Moom

from Naperville IL

Verified Buyer

Comments about Designer RO Faucet (Satin Nickel):

We bought this to replace the hideous faucet included with our RO system. It matches almost exactly a new kitchen faucet we purchased at the same time. Very attractive, it works smoothly and has a better flow than the old one. Well done!

 
5.0

Very nice!

By Lasvegasrhonda

from Las Vegas, NV

Verified Buyer

Comments about Designer RO Faucet (Satin Nickel):

we looked all over for one to match on new faucet and this was perfect. we love it!

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

7 Questions | 7 Answers
Displaying questions 1-7
  • Designer RO Faucet (Antique Bronze)

    Q:

    Is there a light sensor on the faucet to indicate a fiter wash?
    Asked on 10/3/2011 by Redrott from Knoxville,TN

    1 answer

    • CUSTOMER CARE

      A:

      There is not a light sensor on the faucet.

      Answered on 11/8/2011 by PexSupply Staff from NY
  • Designer RO Faucet (Polished Chrome)

    Q:

    Is an airgap faucet the only one with a three line hookup?
    Asked on 5/25/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 5/26/2011 by PexSupply Staff from NY
  • Designer RO Faucet (Satin Nickel)

    Q:

    Is the air gap with this faucet modular and quiet? Our current faucet has the air gap built in and is noisey at the faucet and in the drain.
    Asked on 2/24/2011 by Pete from Tempe, AZ

    1 answer

    • CUSTOMER CARE

      A:

      This faucet features a modular air gap and is designed to keep noise to a minimum.

      Answered on 2/24/2011 by PexSupply Staff from NY
  • Designer RO Faucet (Black)

    Q:

    Is the finish on this faucet shiny black or matte black?
    Asked on 11/6/2010 by Terri from Indiana

    1 answer

    • CUSTOMER CARE

      A:

      The finish is shiny/glossy black.

      Answered on 11/10/2010 by PexSupply Staff from NY
  • Designer RO Faucet (Black)

    Q:

    I am replacing a faucet--How do I know if I need an air gap faucet? Does it matter?
    Asked on 10/11/2010 by ED from new york

    1 answer

    • CUSTOMER CARE

      A:

      You would only need an air gap faucet if you are using a reverse osmosis (or RO) system. An RO system purifies the water and keeps this water in a storage tank until it is to be used. The air gap is used to filter out the waste water that is generated when the purified water is processed. If your system has an in-line filter, then you would not need an air gap faucet.

      Answered on 10/15/2010 by PexSupply Staff from NY
  • Designer RO Faucet (Satin Nickel)

    Q:

    Is this an air-gap faucet or non air-gap?
    Asked on 10/11/2010 by Chris from Perry Co, PA`

    1 answer

    • CUSTOMER CARE

      A:

      This unit does come with the air gap, but you do not need to use it if your system does not require an air gap.

      Answered on 10/12/2010 by PexSupply Staff from NY
  • Designer RO Faucet (Polished Brass)

    Q:

    Is this faucet airgaped?
    Asked on 9/7/2010 by mary from orange county calif

    1 answer

    • CUSTOMER CARE

      A:

      Yes, this Tomlinson RO Fauced has an air gap.

      Answered on 9/7/2010 by PexSupply Staff from NY
Displaying questions 1-7

Do you have a question about this product?