120v 24-Hour Timer, DPST Zoom

120v 24-Hour Timer, DPST

SKU:1103

Brand: Tork

Tork
Qty Price
$58.95
/ each
In Stock! Ships in 24-48 Hours
(8 Available)
0

Resources

Specs

Voltage:
?
120v
Switch: DPST
Amperage:
?
40
Hertz: 60
Width: 4-11/16"
Depth (Inches): 2-5/16"
Height: 7-15/16"

Description for Tork 1103

Automatic ON-OFF control when operation is required at the same time every day, 7 days a week.

120v 24-Hour Timer, DPST

REVIEW SNAPSHOT®

by PowerReviews
Tork120v 24-Hour Timer, DPST
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Easy to install and set.

By db

from Ohio

Verified Buyer

Comments about 120v 24-Hour Timer, DPST:

Basic timer. Easy to install and set. Did not have a required jumper but easy to make your own.

(1 of 1 customers found this review helpful)

 
4.0

Easy Installation

By AJ - part of the 99%

from Brooklyn, NY

Verified Buyer

Comments about 120v 24-Hour Timer, DPST:

Was skeptical that it would work. Was easy to install and have had no problems since installation. Planning to purchase another for different location.

(2 of 2 customers found this review helpful)

 
5.0

Happy Disappointment

By Eric

from Longwood, Florida

Verified Buyer

Comments about 120v 24-Hour Timer, DPST:

My pool was originally installed with a Tork timer and I am happily disappointed that it only lasted 32 years. Installation was so easy because the new timer working mechanisms fit perfectly inside the old box that was mounted on the wall. I connected 5 wires and the job was done in minutes. My thanks to PexSupply for accurate and speedy processing of my order. This is the type of online company that I like to buy from.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 120v 24-Hour Timer, DPST

    Q:

    Do you sell replacement trippers? I have lost one but I don't know if it is the dark or the light one so I would like to buy one of each. Can't use my outdoor Christmas lights.
    Asked on 12/1/2014 by Mary from Jacksonville, TX

    1 answer

  • 120v 24-Hour Timer, DPST

    Q:

    Will this clock fit into the 4003-00 box?
    Asked on 3/24/2014 by jon

    1 answer

    • CUSTOMER CARE

      A:

      No, the Tork 120 requires a different enclosure than the 4003-00 box found on the Paragon unit. The 1103 is sold with its own enclosure.

      Answered on 3/25/2014 by SupplyHouse Staff from New York
Displaying questions 1-2

Do you have a question about this product?