Totaline Basic Non-Programmable 2H/1C Heat Pump Thermostat Zoom

Totaline Basic Non-Programmable 2H/1C Heat Pump Thermostat

SKU:P310-0210

Brand: Totaline

Totaline
P310-0210 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heat Pump
Stages:
?
2 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Color: White
Height: 1.75"
Length: 5.5"
Depth (Inches): 3.38"
Features: Backlit Display

Description for Totaline P310-0210

Features

  • Heat Pump (2H/1C)
  • 1.0 Sq. Inches Display Size (Viewable Area)
  • Manual Changeover
  • Fan Operation (Electric or Fossil Fuel)
  • Clock Format (12/24 Hour)
  • Temperature Indication Scale (°F/°C)
  • 5 Minute Minimum Compressor Off Time
  • Hardwired / Battery Powering Method
  • Highly Accurate Temperature Control (+/- 1°F)
  • On-Demand Backlighting
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • Cool On Indication - Snowflake icon
  • Heat On Indication - Flame icon
  • Stg. 2 Heat On Indication
  • "Replace Battery" Indication
  • Packaged with Batteries
  • 2 Year Limited Warranty

Totaline Basic Non-Programmable 2H/1C Heat Pump Thermostat

Q&A: Ask the Questions, share answers