Totaline Basic Programmable 1H/1C Thermostat Zoom

Totaline Basic Programmable 1H/1C Thermostat

SKU:P310-1110

Brand: Totaline

Totaline
Qty Price
$43.25
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Hardwired
Battery
Changeover: Manual
Color: White
Height: 1.75"
Length: 5.5"
Depth (Inches): 3.38"
Features: Energy Star Qualified
Backlit Display

Description for Totaline P310-1110

Features

  • Single Stage (1H/1C)
  • 5-2 Day Programmable
  • 1.73 Sq. Inches Display Size (Viewable Area)
  • Early Recovery
  • Fan Operation (Electric or Fossil Fuel)
  • Clock Format (12/24 Hour)
  • Manual Changeover
  • Temperature Indication Scale (°F/°C)
  • 5 Minute Minimum Compressor Off Time
  • Hardwired / Battery Powering Method
  • Highly Accurate Temperature Control (+/- 1°F)
  • On-Demand Backlighting
  • Energy Star Qualified
  • Temporary Hold
  • Permanent Hold
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • Cool On Indication - Snowflake icon
  • Heat On Indication - Flame icon
  • Stg. 2 Heat On Indication (P310-1210 Only)
  • Minimum Compressor Off Time Indication
  • "Replace Battery" Indication
  • Packaged with Batteries
  • 2 Year Limited Warranty

Totaline Basic Programmable 1H/1C Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product?