Totaline Basic Programmable 2H/1C Heat Pump Thermostat Zoom

Totaline Basic Programmable 2H/1C Heat Pump Thermostat

SKU:P310-1210

Brand: Totaline

Totaline
P310-1210 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Heat Pump
Stages:
?
2 Heat/1 Cool
Programmability: 5-2 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Battery
Hardwired
Changeover: Manual
Color: White
Height: 1.75"
Length: 5.5"
Depth (Inches): 3.38"
Features: Energy Star Qualified
Backlit Display

Description for Totaline P310-1210

Features

  • Heat Pump (2H/1C)
  • 5-2 Day Programmable
  • 1.73 Sq. Inches Display Size (Viewable Area)
  • Early Recovery
  • Fan Operation (Electric or Fossil Fuel)
  • Clock Format (12/24 Hour)
  • Manual Changeover
  • Temperature Indication Scale (°F/°C)
  • 5 Minute Minimum Compressor Off Time
  • Hardwired / Battery Powering Method
  • Highly Accurate Temperature Control (+/- 1°F)
  • On-Demand Backlighting
  • Energy Star Qualified
  • Temporary Hold
  • Permanent Hold
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • Cool On Indication - Snowflake icon
  • Heat On Indication - Flame icon
  • Stg. 2 Heat On Indication (P310-1210 Only)
  • Minimum Compressor Off Time Indication
  • "Replace Battery" Indication
  • Packaged with Batteries
  • 2 Year Limited Warranty

Totaline Basic Programmable 2H/1C Heat Pump Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Totaline Basic Programmable 2H/1C Heat Pump Thermostat
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

Product great, shipping slow.

By T-Mc

from Sardis, MS

Verified Buyer

Comments about Totaline Basic Programmable 2H/1C Heat Pump Thermostat:

Reasonable price for a product that worked like a charm.

However, it took nearly 3 weeks to receive. One week for their acquisition from the parent company, and nearly 7 days for shipping from New York state to Memphis, TN.

I'd recommend to a friend with certain remarks about extended shipping times that will occur.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Totaline Basic Programmable 2H/1C Heat Pump Thermostat

    Q:

    old guy next door had somebody install this thermostat four years ago and he does not have a heat pump but rather a York compressor in back yard and central gas heat, a split system. Anyway, his display panel does not light up when you press any desired button and this model from checking has the capacity of two batteries to run the system or hard wired? I need to get into the unit to check for batteries status if that is what the person who installed this thing. Does that outer case just pull strait out like others in most cases. I don't want to damage the old guys equipment. Never heard of this brand---personally I would have put in Honeywell. Thank you!
    Asked on 4/26/2015 by Hank from The TAX state

    1 answer

    • CUSTOMER CARE

      A:

      Yes the front should just pull off from the base, Totaline is Carriers parts division.

      Answered on 4/29/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?