Totaline Easy Non-Programmable 1H/1C Thermostat Zoom

Totaline Easy Non-Programmable 1H/1C Thermostat

SKU:P320-0110

Brand: Totaline

Totaline
Qty Price
$43.25
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: Non-Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Power Method: Battery
Hardwired
Changeover: Manual
Color: White
Height (Inches): 2.25
Length: 5.5"
Depth (Inches): 4"
Features: Backlit Display

Description for Totaline P320-0110

Features

  • Single Stage (1H/1C)
  • 1.32 Sq. Inches Display (viewable area)
  • Manual Changeover
  • Cool On / Heat On Indication
  • Fan Operation (Electric or Fossil Fuel) (P320-0210 Only)
  • Temperature Indication Scale (°F/°C)
  • 5 Minute Minimum Compressor Off Time
  • Shows Room Temperature and Program Temperature at the Same Time
  • Hardwired / Battery Powering Method
  • Highly Accurate Temperature Control (+/- 1°F)
  • On-Demand Backlighting
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • Cool On Indication - Snowflake Icon
  • Heat On Indication - Flame Icon
  • Stg. 2 Heat On Indication (P320-0210 Only)
  • Minimum Compressor Off Time Indication
  • "Replace Battery" Indication
  • Installer System Test
  • Packaged with Batteries
  • 5 Year Limited Warranty

Totaline Easy Non-Programmable 1H/1C Thermostat

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons