Description
Features
  • Heat Pump (2H/1C)
  • 5-2 Day Programmable
  • 1.73 Sq. Inches Display (viewable area)
  • Manual Changeover
  • Cool On / Heat On Indication
  • Fan Operation (Electric or Fossil Fuel) (P320-1210 Only)
  • Early Recovery
  • Temperature Indication Scale (°F/°C)
  • 5 Minute Minimum Compressor Off Time
  • Shows Room Temperature and Program Temperature at the Same Time
  • Hardwired / Battery Powering Method
  • Highly Accurate Temperature Control (+/- 1°F)
  • On-Demand Backlighting
  • Armchair Programming
  • Energy Star® Qualified
  • Temporary Hold
  • Permanent Hold
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • Cool On Indication - Snowflake Icon
  • Heat On Indication - Flame Icon
  • Stg. 2 Heat On Indication (P320-1210 Only)
  • Minimum Compressor Off Time Indication
  • "Replace Battery" Indication
  • Installer System Test
  • Packaged with Batteries
  • 5 Year Limited Warranty
Read more
Specs
Application:
Heat Pump
Stages:
2 Heat/1 Cool
Programmability:
5-2 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Fan Control
Power Method:
Hardwired
Battery
Changeover:
Manual
Voltage:
24v
Color:
White
Height (Inches):
2.25
Length:
5.5"
Depth (Inches):
4"
Features:
Energy Star Qualified
Backlit Display
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A