Description
Features
  • Multi-Stage & Heat Pump (up to 2H/2C)
  • 3.75 Sq. Inches Display (viewable area)
  • Selectable Changeover - Manual or Auto
  • Highly Accurate Temperature Control (+/- 1°F)
  • Fan Operation (Electric or Fossil Fuel)
  • Temperature Range Stops
  • Temperature Indication Scale (°F/°C)
  • 0-5 Minute Minimum Compressor Off Time
  • Shows Room Temperature and Program Temperature at the Same Time
  • Hardwired / Battery Powering Method
  • On-Demand Backlighting
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • Cool On Indication - Snowflake Icon
  • Heat On Indication - Flame Icon
  • Stg. 2 Heat On Indication (P330-0220 Only)
  • Minimum Compressor Off Time Indication
  • "Replace Battery" Indication
  • Installer System Test
  • Packaged with Batteries
  • 5 Year Limited Warranty
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/2 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Options:
Auto Changeover
Fan Control
Power Method:
Battery
Hardwired
Changeover:
Auto
Manual
Color:
White
Height:
2.38"
Length:
6.38"
Depth (Inches):
4.63"
Features:
Backlit Display
×
Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

1 Product Reviews

Product Q&A