Totaline Smart Programmable 1H/1C Thermostat Zoom

Totaline Smart Programmable 1H/1C Thermostat

SKU:P330-1110

Brand: Totaline

Totaline
P330-1110 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Application: Single Stage (Heat/Cool)
Stages:
?
1 Heat/1 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Auto Changeover
Power Method: Hardwired
Battery
Changeover: Manual
Auto
Color: White
Height: 2.38"
Length: 6.38"
Depth (Inches): 4.63"
Features: Energy Star Qualified
Backlit Display
Wireless: No
Humidity Control: No

Description for Totaline P330-1110

Features

  • Single Stage (1H/1C)
  • 5-1-1 or 5-2 Day Programmable
  • 3.75 Sq. Inches Display (viewable area)
  • Selectable Changeover - Manual or Auto
  • Highly Accurate Temperature Control (+/- 1°F)
  • Fan Operation (Electric or Fossil Fuel)
  • Heating Cycle Rate
  • Compressor Cycle Rate
  • Early Recovery
  • Temperature Range Stops
  • Temperature Indication Scale (°F/°C)
  • 0-5 Minute Minimum Compressor Off Time
  • Shows Room Temperature and Program Temperature at the Same Time
  • Hardwired / Battery Powering Method
  • On-Demand Backlighting
  • Armchair Programming
  • Energy Star® Qualified
  • Temporary Hold
  • Permanent Hold
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • 5 Year Limited Warranty

Totaline Smart Programmable 1H/1C Thermostat

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Totaline Smart Programmable 1H/1C Thermostat

    Q:

    will this produtc keep temperature hot or cold in automatic mode?
    Asked on 11/5/2010 by bob from lake forest

    1 answer

    • CUSTOMER CARE

      A:

      Yes, the autochangeover feature will switch the setting from hot to cold.

      Answered on 11/10/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?