Totaline Smart Programmable 2H/2C Thermostat Zoom

Totaline Smart Programmable 2H/2C Thermostat

SKU:P330-1220

Brand: Totaline

Totaline
Qty Price
$103.45
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Heat Pump
Multi Stage (Heat/Cool)
Stages:
?
2 Heat/2 Cool
Programmability: 5-1-1 Day
Programmable
User Interface: Push Button
Mount: Horizontal
Options: Fan Control
Auto Changeover
Power Method: Battery
Hardwired
Changeover: Manual
Auto
Color: White
Height: 2.38"
Length: 6.38"
Depth (Inches): 4.63"
Features: Energy Star Qualified
Backlit Display
Wireless: No
Humidity Control: No

Description for Totaline P330-1220

Features

  • Multi-Stage & Heat Pump (up to 2H/2C)
  • 5-1-1 or 5-2 Day Programmable
  • 3.75 Sq. Inches Display (viewable area)
  • Selectable Changeover - Manual or Auto
  • Highly Accurate Temperature Control (+/- 1°F)
  • Fan Operation (Electric or Fossil Fuel)
  • Heating Cycle Rate
  • Compressor Cycle Rate
  • Early Recovery
  • Temperature Range Stops
  • Temperature Indication Scale (°F/°C)
  • 0-5 Minute Minimum Compressor Off Time
  • Shows Room Temperature and Program Temperature at the Same Time
  • Hardwired / Battery Powering Method
  • On-Demand Backlighting
  • Armchair Programming
  • Energy Star® Qualified
  • Temporary Hold
  • Permanent Hold
  • Easy Access to Warmer (up) / Cooler (down) Keys
  • Permanent Memory Retention
  • 5 Year Limited Warranty

Totaline Smart Programmable 2H/2C Thermostat

REVIEW SNAPSHOT®

by PowerReviews
Totaline Smart Programmable 2H/2C Thermostat
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great product,easy setup,user friendly

By Don

from Cantonment,Fl

Verified Buyer

Comments about Totaline Smart Programmable 2H/2C Thermostat:

The thermostat was easy to install and set up. The instructions were easy to follow and the test program was easy to follow.

I had ordered another TS and found out after I received it,that it would not work with a two speed compressor with electric aux heat. The two speed heat pump with aux heat could be made clearer on all manuf TS's

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers