Description
Features
  • Single Stage (1H/1C)
  • 7 Day or Non-programmable
  • Easy, Interactive Touchscreen Programming
  • Fan Operation (Electric or Fossil Fuel)
  • Auto or Manual Changeover Selectable
  • 10 Sq. Inches Display Size (viewable area)
  • Early Recovery
  • Outdoor or Indoor Remote Temperature Sensing
  • Compressor and Auxiliary Heat Lockouts for Heat Pumps
  • Temperature Range Stops
  • Keypad Lockouts
  • Extended Fan On Time (Heat and Cool)
  • Clock Format (12/24 Hour)
  • Temperature Indication Scale (°F/°C)
  • 0 - 5 Minute Minimum Compressor Off Time
  • Shows Room Temperature and Program Temperature at the Same Time
  • Hardwired / Battery Powering Method
  • Highly Accurate Temperature Control (+/- 1°F)
  • On-Demand Backlighting
  • Continuous Backlighting (with 24Vac Common Connection)
  • Energy Star® Qualified
  • Temporary and Permanent Hold
  • Automatic Daylight Savings
  • Filter Timer and Humidifier Pad Replacement Reminder
  • UV Lamp Replacement Reminder
  • Permanent Memory Retention
  • Cool On Indication - Snowflake Icon
  • Heat On Indication - Flame Icon
  • Stg. 2 Heat On Indication
  • Minimum Compressor Off Time Indication
  • "Replace Battery" Indication
  • 5 Year Limited Warranty
Read more
Specs
Application:
Single Stage (Heat/Cool)
Heat Pump
Stages:
1 Heat/1 Cool
Programmability:
7 Day
Programmable
User Interface:
Touchscreen
Mount:
Horizontal
Options:
Auto Changeover
Fan Control
Large Display
Password Lockout
Power Method:
Hardwired
Battery
Changeover:
Auto
Manual
Voltage:
24v
Color:
White
Height:
2.3"
Length:
7.4"
Depth (Inches):
5.5"
Features:
Energy Star Qualified
Backlit Display
Wireless:
No
Humidity Control:
No
×
Thermostat Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    Product Reviews

    Product Q&A