Totaline Deluxe Programmable 3H/2C Touchscreen Thermostat Zoom

Totaline Deluxe Programmable 3H/2C Touchscreen Thermostat

SKU:P340-1320

Brand: Totaline

Totaline
Qty Price
$202.95
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Application: Multi Stage (Heat/Cool)
Heat Pump
Stages:
?
3 Heat/2 Cool
Programmability: 7 Day
Programmable
User Interface: Touchscreen
Mount: Horizontal
Options: Fan Control
Password Lockout
Large Display
Auto Changeover
Power Method: Hardwired
Battery
Changeover: Auto
Manual
Color: White
Height: 2.3"
Length: 7.4"
Depth (Inches): 5.5"
Features: Energy Star Qualified
Backlit Display
Wireless: No
Humidity Control: No

Description for Totaline P340-1320

Features

  • Multistage and Heat Pump (up to 3H/2C)
  • 7 Day or Non-programmable
  • Easy, Interactive Touchscreen Programming
  • Dual Fuel Heat Pump Operation
  • Fan Operation (Electric or Fossil Fuel)
  • Auto or Manual Changeover Selectable
  • 10 Sq. Inches Display Size (viewable area)
  • Early Recovery
  • Outdoor or Indoor Remote Temperature Sensing
  • Compressor and Auxiliary Heat Lockouts for Heat Pumps
  • Dual Fuel Heat Pump Operation
  • Temperature Range Stops
  • Keypad Lockouts
  • Extended Fan On Time (Heat and Cool)
  • Clock Format (12/24 Hour)
  • Temperature Indication Scale (°F/°C)
  • 0 - 5 Minute Minimum Compressor Off Time
  • Shows Room Temperature and Program Temperature at the Same Time
  • Hardwired / Battery Powering Method
  • Highly Accurate Temperature Control (+/- 1°F)
  • On-Demand Backlighting
  • Continuous Backlighting (with 24Vac Common Connection)
  • Energy Star® Qualified
  • Temporary and Permanent Hold
  • Automatic Daylight Savings
  • Filter Timer and Humidifier Pad Replacement Reminder
  • UV Lamp Replacement Reminder
  • Permanent Memory Retention
  • Cool On Indication - Snowflake Icon
  • Heat On Indication - Flame Icon
  • Stg. 2 Heat On Indication
  • Heat Pump System Fault Light
  • Minimum Compressor Off Time Indication
  • "Replace Battery" Indication
  • 5 Year Limited Warranty

Totaline Deluxe Programmable 3H/2C Touchscreen Thermostat

Q&A: Ask the Questions, share answers