Round Start Capacitor - 135 MFD, 330V Zoom

Round Start Capacitor - 135 MFD, 330V

SKU:CPT0091

Brand: Trane

Trane
Qty Price
$29.35
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Specs

Voltage:
?
330v
MFD: 135

Description for Trane CPT0091

135MFD 330V Round Start Capacitor

Round Start Capacitor - 135 MFD, 330V

REVIEW SNAPSHOT®

by PowerReviews
TraneRound Start Capacitor - 135 MFD, 330V
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

No Pros

Cons

No Cons

Best Uses

No Best Uses
    • Primary use:
    • Personal (3)

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

(1 of 1 customers found this review helpful)

 
5.0

Iwould buy from again and part was a perfect fit

By Dave

from Maryland

Verified Buyer

Comments about Round Start Capacitor - 135 MFD, 330V:

Installed it and works perfect. Had a/c guy installed a different one and it blew out in a short time. Installed this one and it has lasted several months and still going.

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

As original equipment, perfect fit.

By Bill

from Gloucester, Virginia

Verified Buyer

Comments about Round Start Capacitor - 135 MFD, 330V:

Used in heat pump to replace wornout capacitor

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
5.0

When to change

By Mike in Florida

from Punta Gorda, Fl

Verified Buyer

Comments about Round Start Capacitor - 135 MFD, 330V:

My Trane home A/C started to pop the circuit breaker occasionally for the outside unit. It is 11 years old and time for a tune-up. PexSupply had the parts I needed at a reasonable price. Just a few days wait and I had my parts. When I removed the old 135/165 ufd capacitor (w/resistor) one of the terminals fell off. Found my problem. New parts work great!

  • Primary use:
  • Personal

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Round Start Capacitor - 135 MFD, 330V

    Q:

    Does this cap come with the resistor?
    Asked on 6/17/2015 by Dennis from Newburgh,NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes it does.

      Answered on 7/16/2015 by Supplyhouse Staff from New York
Displaying question 1

Do you have a question about this product?