Crank Case Heater/Sump - 230V, 65W Zoom

Crank Case Heater/Sump - 230V, 65W

SKU:HTR3384

Brand: Trane

Trane
Qty Price
$40.35
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Voltage:
?
230v
Wattage:
?
65

Description for Trane HTR3384

Trane crank case heater (sump), 230v, 65w

Crank Case Heater/Sump - 230V, 65W

REVIEW SNAPSHOT®

by PowerReviews
TraneCrank Case Heater/Sump - 230V, 65W
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

This was an exact fit replacement.

By Joe

from chicago suburb

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Crank Case Heater/Sump - 230V, 65W:

        Use a small mirror to locate the placement.

        • Primary use:
        • Personal
         
        5.0

        No fuss, no muss

        By Randy

        from Sacramento area

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Crank Case Heater/Sump - 230V, 65W:

              PexSupply had the part I needed to replace a blown crank case sump heater for our Trane AC compressor. I appreciated the fact that the picture of the part displayed on the PexSupply website showed exactly the same part that I received at my doorstep. Some other appliance sites are not as careful in that regard, which can lead to extra work for you as the handyman when you go to install the part. Thanks PexSupply!

              • Primary use:
              • Personal

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              get answers from real customers and in-house experts with AnswerBox.

              3 Questions | 3 Answers
              Displaying questions 1-3
              • Crank Case Heater/Sump - 230V, 65W

                Q:

                Will this work on a TWN036C100B3 compressor?
                Asked on 3/20/2012 by Joe from Florida

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it will.

                  Answered on 3/21/2012 by PexSupply Staff from NY
              • Crank Case Heater/Sump - 230V, 65W

                Q:

                Is this the direct OEM replacement for HTR1298 ?
                Model# TTY030A100A1
                Regards,Dayton
                Asked on 7/23/2011 by Rick from Fort Myers,Fl

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it is.

                  Answered on 7/25/2011 by PexSupply Staff from NY
              • Crank Case Heater/Sump - 230V, 65W

                Q:

                Will this work on a Trane Mdl. TTX048C100A1 and what is the dia. of the rod?
                Asked on 6/24/2011 by scrappie from Acampo, CA

                1 answer

                • CUSTOMER CARE

                  A:

                  The rod is 3/8" in diameter. This part does not appear on the breakdown of that unit.

                  Answered on 6/29/2011 by PexSupply Staff from NY
              Displaying questions 1-3

              Do you have a question about this product?