208-230V Motor - 1/6HP, 825RPM, 48Frame Zoom

208-230V Motor - 1/6HP, 825RPM, 48Frame

SKU:MOT11931

Brand: Trane

Trane
Qty Price
$140.75
/ each
In Stock! Ships in 24-48 Hours
(9 Available)
0

Specs

Voltage:
?
208/230v
Horse Power:
?
1/6
RPM: 825

Description for Trane MOT11931

Trane motor - 208-230v, 825rpm, 1/6hp, 48frame

208-230V Motor - 1/6HP, 825RPM, 48Frame

REVIEW SNAPSHOT®

by PowerReviews
Trane208-230V Motor - 1/6HP, 825RPM, 48Frame
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

This is a breeze

By MastertechL12

from Salem, Or

Verified Buyer

Comments about 208-230V Motor - 1/6HP, 825RPM, 48Frame:

This motor is for our Trane heat pump condensor fan. We called a service tech to look at it and they just said it was going to be expensive. I am fully capable of repairing it myself so I searched online and found PEX Supply! We received quality OE replacement parts that fit perfectly, performs flawlessly, and was at least a third of the cost to have it done for us.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers