115V 3 Speed Motor - 1/30HP, 1100RPM

115V 3 Speed Motor - 1/30HP, 1100RPM

SKU:MOT1878

Brand: Trane

Trane
Qty Price
$361.65
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Specs

Voltage:
?
115v
Horse Power:
?
1/30
RPM: 1100
Features: 3 Speed

Description for Trane MOT1878

Trane 3 speed motor - 115v, 1100rpm, 1/30hp

115V 3 Speed Motor - 1/30HP, 1100RPM

REVIEW SNAPSHOT®

by PowerReviews
Trane115V 3 Speed Motor - 1/30HP, 1100RPM
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

The Motor Fits

By Chzekman

from Minneapolis,MN

Verified Buyer

Comments about 115V 3 Speed Motor - 1/30HP, 1100RPM:

Only way this could be better was if Trane would lower their prices. The last motor ran for 30 years so i think we got our moneys worth out of it.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers