115V Single Phase Motor - 1/6HP, 1050RPM

115V Single Phase Motor - 1/6HP, 1050RPM

SKU:MOT9583

Brand: Trane

Trane
Qty Price
$282.25
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Specs

Voltage:
?
115v
Horse Power:
?
1/6
RPM: 1050
Phase: 1

Description for Trane MOT9583

Trane single phase motor - 115v, 1/6hp, 1050rpm

115V Single Phase Motor - 1/6HP, 1050RPM

Q&A: Ask the Questions, share answers