82,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water Zoom

82,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

SKU:CC-105

Brand: Triangle Tube

Triangle Tube
Qty Price
$2,789.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
30

Resources

Specs

BTU Input: 29000 to 106000
DOE Rating:
?
94000
IBR Rating:
?
82000
Height (Inches): 25.5
Weight (lbs): 73 lbs
Features: Direct Vent
Fuel Type: Natural Gas
Vent Type: Direct Vent
Efficiency:
?
96%
System Type: Hydronic (Water)
Features: Combo Domestic Water
Condensing
EI/Spark Ignition
Gas Connection: 1/2"
DHW Connection: 3/4" NPT
Boiler Connection: 1" NPT
Drain Connection: 3/4"
Width (Inches): 17-3/4"
Depth (Inches): 9-1/2"
Product Type: Boiler
Warranty: 10-Year Non-Prorated Heat Exchanger Warranty

Description for Triangle Tube CC-105

Note: Product Title reflects this boiler's IBR Net Output Rating

The Challenger Combination Boiler features a unique "Two in One" heat exchanger that provides both space heating and domestic hot water. The Challenger Combination Boiler is designed to fit the needs of today's energy efficient homes.

As a combination boiler, the Challenger eliminates the need for a separate domestic hot water tank. The unique heat exchanger in the Challenger heats domestic hot water directly, allowing the boiler to condense in the DHW mode, eliminating a separate heat exchanger and three-way valve.

Features:

  • Energy Efficient with 96% AFUE
  • Space and energy efficient
  • Dual core heat exchanger with glycol compatible copper waterways
  • Advanced control with near 4:1 modulation and standard outdoor reset
  • Propane conversion orifice
  • EZ Install piping mounting bracket
  • Primary/secondary piping is required
  • Boiler certified to ANSI Z21.12 / CSA 4.9
  • Water Heater certified to ANSI Z21.10.3 / CSA 4.3


Triangle Tube Boiler Installation & Warranty Information:

We recommends that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

PLEASE NOTE: The product weighs 73 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

82,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 82,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

    Q:

    Is the Challenger guaranteed to work as advertised above 2000 feet altitude? We live at 5380 feet altitude.
    Asked on 5/20/2014 by 4bycamper from Colorado

    1 answer

    • CUSTOMER CARE

      A:

      According to the installation instructions, input and output ratings are shown for sea level applications. The CHALLENGER automatically derates the input at approximately 2% for every 1,000 Ft. of altitude. No alterations to the appliance or burner system are required.

      Answered on 5/22/2014 by SupplyHouse Staff from NY
  • 82,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

    Q:

    is this chimney vent also.
    Asked on 4/24/2012 by fazle from bayonne, nj

    1 answer

    • CUSTOMER CARE

      A:

      It's not. The Challenger is a direct vent boiler that must bring intake combustion air from outdoors. As a condensing boiler, it cannot be vented through a chimney.

      Answered on 5/11/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?