82,000 BTU Output Challenger Solo Condensing Boiler Zoom

82,000 BTU Output Challenger Solo Condensing Boiler

SKU:CC-105S

Brand: Triangle Tube

Triangle Tube
Qty Price
$2,569.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
25

Resources

Specs

DOE Rating:
?
94000
IBR Rating:
?
82000
BTU Input: 29000 to 106000
Height (Inches): 25.5
Fuel Type: Natural Gas
Width (Inches): 17-3/4"
Depth (Inches): 9-3/4"
Features: Condensing
Direct Vent
Efficiency:
?
95%
System Type: Hydronic (Water)
Vent Type: Direct Vent

Description for Triangle Tube CC-105S

Note: Product Title reflects this boiler's IBR Net Output Rating

The Challenger Solo Condensing Boiler's reliable copper tube/aluminum block heat exchanger is paired with an advanced control that automatically regulates the capacity of the boiler to maximize efficiency without compromising comfort.

Features:

  • Cast aluminum heat exchanger with vertical flueways
  • Stainless steel burner with woven steel fibre mesh
  • Direct spark ignition
  • Variable speed blower assembly
  • Negative pressure regulated gas valve
  • 3" parallel venting (standard)
  • PVC,CPVC, SS material options
  • Digital control displays in US customary or metric units
  • Boiler low water protection
  • Freeze protection
  • High limit protection
  • 120V/60Hz Power supply
  • Thermostat
  • EZ Install piping mounting bracket
  • 1" NPT boiler inlet and outlet
  • 3/4" condensate drain
  • Propane conversion orifice
  • Simple primary/secondary connections with optional Timesaver manifold
*5 and 10 year parts and labor plans available

PLEASE NOTE: The product weighs 73 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

82,000 BTU Output Challenger Solo Condensing Boiler

REVIEW SNAPSHOT®

by PowerReviews
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 6 customers found this review helpful)

 
4.0

Overall works well

By Dave the Rave

from Danbury, CT

Pros

    Cons

      Best Uses

        Comments about 96,000 BTU Output Challenger Solo Condensing Boiler:

        I have had this boiler for over a year. Overall it has performed very well. I have just two comments. The first is that it comes with a sensor that senses the outside temperature and adjusts the water temperature in the boiler accordingly. I had this disabled as I'm not interested in the outside temperature but rather the inside temperature. The second is that when you call for hot water the heat turns off. Not a real problem unless you are taking a shower and it is -2 degress outside. Other than that I would recommend this unit to anyone using natural gas.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        2 Questions | 2 Answers
        Displaying questions 1-2
        • 129,000 BTU Output Challenger Solo Condensing Boiler

          Q:

          can you use a vaughn indirect water heater with a triangle tube challenger solo condensing boiler/
          Asked on 10/23/2013 by Theo from Cohoes,NY

          1 answer

          • CUSTOMER CARE

            A:

            Yes, you could.

            Answered on 10/23/2013 by PexSupply Staff from NY
        • 82,000 BTU Output Challenger Solo Condensing Boiler

          Q:

          82,000 BTU Output Challenger Solo Condensing Boiler: I am thinking of using this boiler in a 1600 sq ft cabin in Southern VT. It is two story and I plan to use radiant heat for the first floor and baseboard heat for the second floor. Can that be handled by this boiler?
          Asked on 9/24/2012 by Gregg from Windham VT

          1 answer

          • CUSTOMER CARE

            A:

            This boiler should be able to handle the BTU load of a cabin that size, but we would recommend that you run fluid below 150°F to the baseboards in order to take advantage of this boiler's efficiency capabilities.

            Answered on 9/28/2012 by PexSupply Staff from NY
        Displaying questions 1-2

        Do you have a question about this product?