129,000 BTU Output Challenger Solo Condensing Boiler Zoom

129,000 BTU Output Challenger Solo Condensing Boiler

SKU:CC-150s

Brand: Triangle Tube

Triangle Tube
Qty Price
$3,069.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

IBR Rating:
?
112000
DOE Rating:
?
129000
BTU Input: 33000 to 145000
Height (Inches): 28
Fuel Type: Natural Gas
Width (Inches): 17-3/4"
Depth (Inches): 9-3/4"
Features: Condensing
Direct Vent
Efficiency:
?
95%
System Type: Hydronic (Water)
Vent Type: Direct Vent

Description for Triangle Tube CC-150s

Note: Product Title reflects this boiler's IBR Net Output Rating

The Challenger Solo Condensing Boiler's reliable copper tube/aluminum block heat exchanger is paired with an advanced control that automatically regulates the capacity of the boiler to maximize efficiency without compromising comfort.

Features:

  • Cast aluminum heat exchanger with vertical flueways
  • Stainless steel burner with woven steel fibre mesh
  • Direct spark ignition
  • Variable speed blower assembly
  • Negative pressure regulated gas valve
  • 3" parallel venting (standard)
  • PVC,CPVC, SS material options
  • Digital control displays in US customary or metric units
  • Boiler low water protection
  • Freeze protection
  • High limit protection
  • 120V/60Hz Power supply
  • Thermostat
  • EZ Install piping mounting bracket
  • 1" NPT boiler inlet and outlet
  • 3/4" condensate drain
  • Propane conversion orifice
  • Simple primary/secondary connections with optional Timesaver manifold

    *5 and 10 year parts and labor plans available

    PLEASE NOTE: The product weighs 80 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
  • 129,000 BTU Output Challenger Solo Condensing Boiler

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons