65,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water Zoom

65,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

SKU:CC-85

Brand: Triangle Tube

Triangle Tube
Qty Price
$2,837.95 $2,599.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
30

Resources

Specs

BTU Input: 23000 to 84000
IBR Rating:
?
65000
DOE Rating:
?
75000
Height (Inches): 23.25
Weight (lbs): 66 lbs
Fuel Type: Natural Gas
Vent Type: Direct Vent
Efficiency:
?
96%
System Type: Hydronic (Water)
Features: Combo Domestic Water
Condensing
EI/Spark Ignition
Gas Connection: 1/2"
DHW Connection: 3/4" NPT
Boiler Connection: 1" NPT
Drain Connection: 3/4"
Width (Inches): 17-3/4"
Depth (Inches): 9-1/2"
Product Type: Boiler
Warranty: 10-Year Non-Prorated Heat Exchanger Warranty

Description for Triangle Tube CC-85

Note: Product Title reflects this boiler's IBR Net Output Rating

The Challenger Combination Boiler features a unique "Two in One" heat exchanger that provides both space heating and domestic hot water. The Challenger Combination Boiler is designed to fit the needs of today's energy efficient homes.

As a combination boiler, the Challenger eliminates the need for a separate domestic hot water tank. The unique heat exchanger in the Challenger heats domestic hot water directly, allowing the boiler to condense in the DHW mode, eliminating a separate heat exchanger and three-way valve.

Features:

  • Energy Efficient with 96% AFUE
  • Space and energy efficient
  • Dual core heat exchanger with glycol compatible copper waterways
  • Advanced control with near 4:1 modulation and standard outdoor reset
  • Propane conversion orifice
  • EZ Install piping mounting bracket
  • Primary/secondary piping is required
  • Boiler certified to ANSI Z21.12 / CSA 4.9
  • Water Heater certified to ANSI Z21.10.3 / CSA 4.3


Triangle Tube Boiler Installation & Warranty Information:

We recommends that the installation of all Triangle Tube Boilers be done by a licensed, trained and qualified technician with the proper knowledge and background.

Should you experience an issue during the installation or the initial startup of the unit, please do not contact the manufacturer. You should have the technician that installed the unit contact either us or the manufacturer. Triangle Tube cannot accept any service or warranty calls from anybody but a licensed technician.

Neither we, or Triangle Tube can be held liable for improper installation and operation of any Triangle Tube boiler product purchased from our company. Should a warranty issue arise where parts will need to be replaced, an installation receipt will be required along with your sales receipt. Failure to provide a receipt or invoice may result in the warranty not being honored.

PLEASE NOTE: The product weighs 66 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

65,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 65,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

    Q:

    What is the purpose of the "heat exchanger pump" used in the boiler "loop"?
    Asked on 11/4/2012 by Cubanpete from Royak Oak, MI

    1 answer

    • CUSTOMER CARE

      A:

      It accounts for the large pressure drop that occurs when system fluid passes through the heat exchanger in the boiler. A single circulator would not be able to move water through the boiler and through the system.

      Answered on 11/20/2012 by PexSupply Staff from NY
  • 65,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

    Q:

    Can I run radiators at one temp and floor heating at another temp
    Asked on 10/11/2012 by Cat man from Western , ma

    1 answer

    • CUSTOMER CARE

      A:

      Yes, but you would need to install a mixing valve in order to do this.

      Answered on 10/25/2012 by PexSupply Staff from NY
  • 65,000 BTU Output Challenger Combo Boiler - Space Heating & Domestic Hot Water

    Q:

    what is the flow rate for the hot water delivery
    Asked on 6/21/2012 by Maddy from Parry Sound.Ontario Canada

    1 answer

    • CUSTOMER CARE

      A:

      The flow rate for the hot water delivery is 2 gpm.

      Answered on 6/22/2012 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?