39" Extension Pipe

39" Extension Pipe

SKU:CCVPIP01

Brand: Triangle Tube

Triangle Tube
Qty Price
$94.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Product Type: Extension Pipe
Size: 39"
Accessory For: Challenger CC-85
Challenger CC-105
Challenger CC-125
Application: Accessory

Description for Triangle Tube CCVPIP01

39" Extension Pipe (1 meter)

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

39" Extension Pipe

REVIEW SNAPSHOT®

by PowerReviews
Triangle Tube39" Extension Pipe
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Triangle tube Challenger vent extension

By Cyrhere

from on the border of Canada, in NY

Verified Buyer

Comments about 39" Extension Pipe:

The 39" Triangle tube Challenger concentric (pipe in pipe) vent pipe extension worked perfectly, is a bit expensive for what you get, but if you have to have it, what are you going to do?
My 1851 house has 5' thick flag stone foundation, so the supplied vent kit couldn't reach the outside, so I had to buy an extension.
One tip...get your vent connected before finishing the install..obviously...I mean, I knew I would need an extension, but wasn't quite sure if the 39" would reach, so I got the boiler hung and vented through a cellar window, thought the 39" would reach fine, so I ordered it. While waiting, installed boiler only to find I was about 1" short when the pipe arrived. I was able to move everything enough, but it could have been avoided if I had put the vent together first. Pipe is 39", but has to slide inside other vent pipe.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 39" Extension Pipe

    Q:

    Do I need to purchase the clamp for this pipe extension seperately, or is it included?
    Asked on 7/7/2012 by Ed from Ny

    1 answer

    • CUSTOMER CARE

      A:

      You need to purchase it separately.

      Answered on 7/10/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?