MF 80 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (95,000 BTU) Zoom

MF 80 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (95,000 BTU)

SKU:FHEMF0080

Brand: Triangle Tube

Triangle Tube
Qty Price
$371.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
0

Resources

Specs

BTU Output: 95000
Hot Water Flow: 7 GPM
Cold Water Flow: 77 GPM
Heat Transfer Area: 2 Sq. Ft
Weight (lbs): 6 lbs
Boiler Connection: 3/4"
Pool Connection: 1-1/2"
Height (Inches): 16
Width: 5-1/8"
Max. Working Pressure: 140 psi
Max. Working Temp (F): 230°F

Description for Triangle Tube FHEMF0080

The Triangle Tube Maxi-Flo heat exchanger, when combined with any boiler, makes for an ideal heating system for swimming pools, spas and hot tubs.

Features:

  • Constructed of high quality corrosion resistant steel
  • Rolled formed to shape and then precision weld
  • Specialty designed built in flow restrictor to assure maximum heat exchange
  • Designed to minimize pressure loss in the heating system
  • Leak tested to assure that they are totally functionable
  • Compact in size and require minimum installation space
  • Significant energy savings
  • Available for all types of swimming pools, spas and hot tubs
  • Equipped with stainless steel holding brackets
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

MF 80 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (95,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Triangle TubeMF 80 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (95,000 BTU)
 
4.5

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Works great and good value.

By Ak Soaker

from Anchorage, AK

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about MF 80 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (95,000 BTU):

        I'm heating an 800 gal 7 ft round hot tub with my house boiler and this heat exchanger in Alaska. Works great.

        • Was this a gift?:
        • No
         
        4.0

        Just what I thought

        By Philinsi

        from Staten Island ny

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about MF 80 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (95,000 BTU):

              There where no surprises the item does exactly what it should

              • Was this a gift?:
              • No

              Displaying reviews 1-2

              Back to top

              Q&A: Ask the Questions, share answers

              Do you have questions about this product?

              Get answers from real customers and in-house experts with AnswerBox.

              1 Question | 1 Answer
              Displaying question 1
              • MF 80 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (95,000 BTU)

                Q:

                Is it realy nessary to use Titanium ILO SS for pools with salt chlorinators
                Asked on 5/16/2012 by Steve from Auburn Ma.

                1 answer

                • CUSTOMER CARE

                  A:

                  Yes, it is necessary.

                  Answered on 6/7/2012 by PexSupply Staff from NY
              Displaying question 1

              Do you have a question about this product?