MF 135 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (135,000 BTU) Zoom

MF 135 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (135,000 BTU)

SKU:FHEMF0135

Brand: Triangle Tube

Triangle Tube
Qty Price
$612.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
2

Specs

BTU Output: 135000
Hot Water Flow: 7 GPM
Cold Water Flow: 52 GPM
Heat Transfer Area: 3 Sq. Ft
Weight (lbs): 8 lbs
Boiler Connection: 1"
Pool Connection: 1-1/2"
Height: 13-1/2"
Width: 5-1/8"
Max. Working Pressure: 140 psi
Max. Working Temp (F): 230°F

Description for Triangle Tube FHEMF0135

The Triangle Tube Maxi-Flo heat exchanger, when combined with any boiler, makes for an ideal heating system for swimming pools, spas and hot tubs.

Features:

  • Constructed of high quality corrosion resistant steel
  • Rolled formed to shape and then precision weld
  • Specialty designed built in flow restrictor to assure maximum heat exchange
  • Designed to minimize pressure loss in the heating system
  • Leak tested to assure that they are totally functionable
  • Compact in size and require minimum installation space
  • Significant energy savings
  • Available for all types of swimming pools, spas and hot tubs
  • Equipped with stainless steel holding brackets
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

MF 135 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (135,000 BTU)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons