MF 400 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (400,000 BTU) Zoom

MF 400 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (400,000 BTU)

SKU:FHEMF0400

Brand: Triangle Tube

Triangle Tube
Qty Price
$1,266.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

BTU Output: 400000
Hot Water Flow: 13 GPM
Cold Water Flow: 93 GPM
Heat Transfer Area: 12 Sq. Ft
Weight (lbs): 24 lbs
Boiler Connection: 1-1/2"
Pool Connection: 2"
Height: 41-3/4"
Width: 5-1/8"
Max. Working Pressure: 140 psi
Max. Working Temp (F): 230°F

Description for Triangle Tube FHEMF0400

The Triangle Tube Maxi-Flo heat exchanger, when combined with any boiler, makes for an ideal heating system for swimming pools, spas and hot tubs.

Features:

  • Constructed of high quality corrosion resistant steel
  • Rolled formed to shape and then precision weld
  • Specialty designed built in flow restrictor to assure maximum heat exchange
  • Designed to minimize pressure loss in the heating system
  • Leak tested to assure that they are totally functionable
  • Compact in size and require minimum installation space
  • Significant energy savings
  • Available for all types of swimming pools, spas and hot tubs
  • Equipped with stainless steel holding brackets
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

MF 400 Maxi-Flo Stainless Steel Pool & Spa Heat Exchanger (400,000 BTU)

Q&A: Ask the Questions, share answers