20 Plate, 1" Threaded TTP Brazed Plate Heat Exchanger (5" x 12") Zoom

20 Plate, 1" Threaded TTP Brazed Plate Heat Exchanger (5" x 12")

SKU:FHETTP3-20

Brand: Triangle Tube

Triangle Tube
Qty Price
$549.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Number of Plates: 20
Thread Size: 1"
Max. Working Pressure: 450 psi
Width: 4.9"
Height: 12.2"
Cover Plate Material: Stainless Steel
Brazing Material: Copper
Max Temp (F): 350°F
Application: Hydronic
Radiant Floor
Snow Melt
Domestic Hot Water

Description for Triangle Tube FHETTP3-20

The TTP Brazed Plate Heat Exchanger brazes every second plate together and then turns it 180 degrees, creating two separate flow channels in counter current. This unique design creates a better turbulence and an outstanding heat transfer, resulting in a highly efficient heat exchange.

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

20 Plate, 1" Threaded TTP Brazed Plate Heat Exchanger (5" x 12")

Q&A: Ask the Questions, share answers