100 Plate, 1" Threaded TTP Double Wall Brazed Plate Heat Exchanger (5" x 20")

100 Plate, 1" Threaded TTP Double Wall Brazed Plate Heat Exchanger (5" x 20")

SKU:FHETTP5-100DW

Brand: Triangle Tube

Triangle Tube
Qty Price
$3,369.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Number of Plates: 100
Thread Size: 1"
Max. Working Pressure: 450 psi
Width: 4.66"
Height: 20.38"
Cover Plate Material: Stainless Steel
Brazing Material: Copper
Max. Working Temp (F): 365°F
Application: Hydronic
Radiant Floor
Snow Melt
Domestic Hot Water

Description for Triangle Tube FHETTP5-100DW

The TTP Brazed Plate Heat Exchanger brazes every second plate together and then turns it 180 degrees, creating two separate flow channels in counter current. This unique design creates a better turbulence and an outstanding heat transfer, resulting in a highly efficient heat exchange.

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

100 Plate, 1" Threaded TTP Double Wall Brazed Plate Heat Exchanger (5" x 20")

Q&A: Ask the Questions, share answers