100 Plate, 2" Threaded TTP Brazed Plate Heat Exchanger (10" x 20") Zoom

100 Plate, 2" Threaded TTP Brazed Plate Heat Exchanger (10" x 20")

SKU:FHETTP7L-100

Brand: Triangle Tube

Triangle Tube
FHETTP7L-100 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Number of Plates: 100
Thread Size: 2"
Max. Working Pressure: 450 psi
Width: 10.34"
Height: 20.38"

Description for Triangle Tube FHETTP7L-100

The TTP Brazed Plate Heat Exchanger brazes every second plate together and then turns it 180 degrees, creating two separate flow channels in counter current. This unique design creates a better turbulence and an outstanding heat transfer, resulting in a highly efficient heat exchange.

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

PLEASE NOTE: The product weighs 144.1 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

100 Plate, 2" Threaded TTP Brazed Plate Heat Exchanger (10" x 20")

Q&A: Ask the Questions, share answers