MF 260T Maxi-Flo Titanium Pool & Spa Heat Exchanger (260,000 BTU) Zoom

MF 260T Maxi-Flo Titanium Pool & Spa Heat Exchanger (260,000 BTU)

SKU:MF260T

Brand: Triangle Tube

Triangle Tube
Qty Price
$1,299.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Material: Titanium
BTU Output: 260000
Hot Water Flow: 13 GPM
Cold Water Flow: 92 GPM
Heat Transfer Area: 3 Sq. Ft
Weight (lbs): 6 lbs
Boiler Connection: 1"
Pool Connection: 1-1/2"
Height (Inches): 29.5
Width: 5-1/2"
Max. Working Temp (F): 230°F
Max. Working Pressure: 425 psig

Description for Triangle Tube MF260T

The Triangle Tube Maxi-Flo heat exchanger, when combined with any boiler, makes for an ideal heating system for swimming pools, spas and hot tubs.

Features:

  • Constructed of titanium shell and titanium coil
  • Titanium chosen for high resistance to corrosion and is suitable for pools and spas with aggressive water, salt water and when salt chlorinator is used.
  • Rolled formed to shape and then precision weld
  • Specialty designed built in flow restrictor to assure maximum heat exchange
  • Designed to minimize pressure loss in the heating system
  • Leak tested to assure that they are totally functionable
  • Compact in size and require minimum installation space
  • Significant energy savings
  • Available for all types of swimming pools, spas and hot tubs
  • Equipped with stainless steel holding brackets
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

MF 260T Maxi-Flo Titanium Pool & Spa Heat Exchanger (260,000 BTU)

REVIEW SNAPSHOT®

by PowerReviews
Triangle TubeMF 260T Maxi-Flo Titanium Pool & Spa Heat Exchanger (260,000 BTU)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Lightweight product

By Matt

from South Kingstown,Rhode Island

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about MF 260T Maxi-Flo Titanium Pool & Spa Heat Exchanger (260,000 BTU):

        Installed this in a spa return line from a boiler to heat our hot tub. Works better than the original Triangle Tube one though it is a little bigger and required it to be repiped.No big deal though.Quick delivery!! Thank You!!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers