LWCO Device Zoom

LWCO Device

SKU:PGRKIT20

Brand: Triangle Tube

Triangle Tube
Qty Price
$64.95
/ each
In Stock! Ships in 24-48 Hours
(10 Available)
0

Resources

Specs

Product Type: Miscellaneous
Quantity Required: 1 for HM 40/45
1 for HM 80/90/100
Accessory For: Solo 60
Solo PT 110
Solo 175
Solo 250
Solo 399
PE110
HM 40
HM 45
HM 80
HM 90
HM 100

Description for Triangle Tube PGRKIT20

LWCO Device for:

  • Prestige Solo 60-399 Boilers
  • Prestige Excellence 110 Boilers
  • Heat Master Water Heaters
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

LWCO Device

REVIEW SNAPSHOT®

by PowerReviews
Triangle TubeLWCO Device
 
4.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

67%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
2.0

Works for about 2 years in my system

By Laurence

from Michigan

Verified Reviewer

Pros

    Cons

      Best Uses

        Comments about LWCO Device:

        I have had two of these fail due to deposits inside the pipe. They can probably be removed and cleaned but can also cause a heating failure in an unattended house with high associated costs due to frozen pipes etc. I am changing my system to use the Taco Electronic switch.

        • Was this a gift?:
        • No
         
        5.0

        Awesome

        By Chevydew

        from Blackwood NJ

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about LWCO Device:

              Service was great, shipped it fast, easy to install, price was great. I buy from here and you should too.

              • Was this a gift?:
              • No
               
              5.0

              Fast Shipping - No issues

              By shawn the handyman

              from PA

              Verified Buyer

              Comments about LWCO Device:

              Fast shipping and the part worked with no issues.

              Displaying reviews 1-3

              Back to top

              Q&A: Ask the Questions, share answers