SCC4 Modulating Multiple Boiler Control for Prestige Solo Boiler Zoom

SCC4 Modulating Multiple Boiler Control for Prestige Solo Boiler

SKU:PSCON03

Brand: Triangle Tube

Triangle Tube
PSCON03 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Voltage:
?
120 VAC
Power Consumption: 12 VA
Operating Temp Range: 20° to 120°F
Width (Inches): 11"
Height (Inches): 9
Depth (Inches): 3-3/4"
Application: Multiple Boilers
Boiler Mode: Auto
Manual
Standby
On/Off
Product Type: Boiler Control
Accessory For: Solo 60
Solo PT 110
Solo 175
Solo 250

Description for Triangle Tube PSCON03

The Optima Series SCC4 is a Modulating Boiler Control which can directly control the boilers firing rate to provide a stable system temperature while maximizing fuel savings. The SCC4 uses advanced PID logic to calculate each boilers firing rate and quickly adjusts to changes in the system without excessive cycling of the boilers.

Features:

  • SCC4 can modulate up to 4 Prestige Boilers to maintain the desired system set point (can be expanded by adding up to two SCCX6 Extension Modules, each capable of modulating an additional 6 Prestige Boilers)
  • Parallel or normal modulating configuration
  • Fixed set point or outdoor reset
  • Can be configured to accept Domestic Hot Water
  • Night Setback feature that lowers the set point when less heat is required
  • Optional Outdoor Cutoff function can disable system when outdoor temperature rises
  • Multiple rotation options
  • System output
  • EMS/BMS interface
  • Digital display
  • Preconfigured for Prestige Boilers
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

SCC4 Modulating Multiple Boiler Control for Prestige Solo Boiler

Q&A: Ask the Questions, share answers