SMV Motorized Mixing Valve/Temperature Control Zoom

SMV Motorized Mixing Valve/Temperature Control

SKU:PSCON10

Brand: Triangle Tube

Triangle Tube
PSCON10 has been discontinued.
Please contact customer service at
(888) 757-4774 for help finding an alternative.
0

Resources

Specs

Product Type: Motorized Valve Control
Voltage:
?
120 VAC
Hertz: 60
Power Consumption: 3 VA
Operating Temp Range: 20° to 120°F
Width: 4"
Height: 4"
Depth (Inches): 2-1/2"
Control Mode: Outdoor Reset
Set Point

Description for Triangle Tube PSCON10

The Optima SMV is a Motorized Valve Control to allow for a mix of high and low temperature zones. The Optima SMV modulates a motorized valve to precisely maintain the required set point of the lower temperature zones in the system. For example, in a system requiring a high temperature zone for an air handler, and a low temperature zone for in-floor heating, the SMV would control a mixing valve to lower the water temperature to meet the in-floor requirements.

Features:

  • Motorized valve control
  • Fixed set point or outdoor reset
  • Pump operation capability
  • Outdoor cutoff
  • Can be remotely enabled from an external device or controller
  • Night setback
  • Sensor fault operation
  • Digital display
  • Can be configured to operate using English or Metric units
  • Can be mounted on standard 4"x4" electrical box or panel mounted
NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

SMV Motorized Mixing Valve/Temperature Control

Q&A: Ask the Questions, share answers