Prestige Control Module

Prestige Control Module

SKU:PSRKIT50

Brand: Triangle Tube

Triangle Tube
Qty Price
$479.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Product Type: Miscellaneous
Accessory For: Solo 60
Solo PT 110
Solo 175
Solo 250
Solo 399

Description for Triangle Tube PSRKIT50

MCBA Control Module w/ Ribbon Cable for Prestige Solo 60-399 Boilers

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

Prestige Control Module

REVIEW SNAPSHOT®

by PowerReviews
Triangle TubePrestige Control Module
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

Module with Latest Firmware Installed

By Captain

from Northern Illinois

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about Prestige Control Module:

        While in the process of finishing my basement – I had to move some thermostat wires for individual zones for our boiler. I did not shutoff the power to the boiler and the zone valve transformers as I didn't think it would matter. Big mistake – I shorted a pair of thermostat wires which caused an issue within the boiler control module. (Triangle-Tube Prestige Solo 175) The new control module arrived well packaged and protected. I replaced the control module with the new one and noted the boiler has never operated so efficiently and clearly goes through all the proper steps according to the owners manual - a first for this boiler since it was new 7 years ago. I read a few of the reviews from SupplyHouse.com and most stated the same thing – firmware updates were the key to a more efficient operation. Thanks to all who had a hand in filling this order. I have since ordered a second unit to have on hand in the event of an issue. I would definitely recommend SupplyHouse.com for all your HVAC requirements.

        • Primary use:
        • Personal
         
        4.0

        Great!!! However, this is version 5!

        By George

        from Washington, IN

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about Prestige Control Module:

              However, I was sent the latest version (5), when I was running an older verion (1). This resulted in a required hard reset of the system as well as more time and money. ((Item was for a TriangleTube(R) Boiler.))

              • Primary use:
              • Personal
               
              5.0

              Control Module for Prestige Solo 250

              By JTH

              from Toronto, Canada

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about Prestige Control Module:

                    The module arrived in Canada about a week after ordering it from PexSupply. I've so far placed 3 or 4 orders with PexSupply and I must say that many products were really in stock (so promised delivery time was FAST) and they were delivered in Canada within the time frame promised, usually about a week. I really highly recommend PexSupply... they are the real deal.

                    My controller was a rev 5 version with firmware 1.35. It worked perfectly.

                    • Primary use:
                    • Business

                    Displaying reviews 1-3

                    Back to top

                    Q&A: Ask the Questions, share answers