134,000 BTU Output Prestige Solo 175 Condensing Gas Boiler w/ TriMax Control Zoom

134,000 BTU Output Prestige Solo 175 Condensing Gas Boiler w/ TriMax Control

SKU:PT175

Brand: Triangle Tube

Triangle Tube
Qty Price
$4,198.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
22

Resources

Specs

Product Type: Boiler
Fuel Type: Propane
Natural Gas
Efficiency:
?
96%
System Type: Hydronic (Water)
Features: Wall Mounted
Condensing
Direct Vent
EI/Spark Ignition
Gas Connection: 3/4"
Vent Diameter: 3"
4"
Vent Type: Direct Vent
PVC
CPVC
Polypropylene
AL29-4C
Supply Size: 1-1/4"
Return Size: 1-1/4"
BTU Input: 50000 to 170000
IBR Rating:
?
134000
DOE Rating:
?
154000
Depth (Inches): 16"
Width (Inches): 20"
Height (Inches): 35.5
Weight (lbs): 131 lbs
Application: Heating

Description for Triangle Tube PT175

Note: Product Title reflects this boiler's IBR Net Output Rating

Overview: The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.

Boiler Features:

  • Stainless Steel Fire Tube Heat Exchanger
  • EZ Access Terminal Strips w/ Individually Fused High Voltage Terminals
  • Outdoor Reset Sensor
  • Negative Pressure Regulated Gas Valve
  • LP Conversion Kit (except for Solo 110)
  • Low Pressure Drop
  • Category IV Venting
  • NPT Piping Connections
  • 30 psi Pressure Relief Valve
  • Integrated Pressure Gauge
  • Automatic Air Vent
  • Fold-Down Control Panel
  • Condensate Trap
  • Multiple Termination Options
  • Low NOx 2012 SCAQMD Certified
  • 10-Year Non-Prorated Heat Exchanger Warranty
TriMax Control Features:
  • 60 Second Set Up
  • Large Graphic Interface
  • 6 Preset & Customizable Reset Curves
  • Standard ModBus Interface
  • 2 Space Heating Call Inputs
  • Controls up to 4 Circulators
  • 0-10 VDC Modulation Input
  • Outdoor Reset
  • DHW Priority
  • Warm Weather Shutdown
  • Low Water Cutoff
  • Intelligent Troubleshooting - describes lockouts, stores solutions, stores last 8 errors and records sensor readings for 24 hours
This boiler is compatible with the below manifold:
PTRKIT127: Timesaver Primary Secondary Piping Manifold (1.50" SWT)

PLEASE NOTE: The product weighs 131 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

134,000 BTU Output Prestige Solo 175 Condensing Gas Boiler w/ TriMax Control

REVIEW SNAPSHOT®

by PowerReviews
Triangle Tube134,000 BTU Output Prestige Solo 175 Condensing Gas Boiler w/ TriMax Control
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Unit

By Hani

from La Crescent, MN USA

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about 134,000 BTU Output Prestige Solo 175 Condensing Gas Boiler w/ TriMax Control:

        Have not yet installed boiler but other installs of same unit have been seamless with no problems and superior results!

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • 134,000 BTU Output Prestige Solo 175 Condensing Gas Boiler w/ TriMax Control

          Q:

          What does it mean when I get an error code of E44 on my triangle tube prestige solo 175.
          Asked on 7/29/2013 by joy

          1 answer

          • CUSTOMER CARE

            A:

            The E44 error code means there is a Return Sensor Open - An open circuit has been detected in the boiler return temperature sensor circuit.

            Answered on 7/30/2013 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?