194,000 BTU Output Prestige Solo 250 Condensing Gas Boiler w/ TriMax Control Zoom

194,000 BTU Output Prestige Solo 250 Condensing Gas Boiler w/ TriMax Control

SKU:PT250

Brand: Triangle Tube

Triangle Tube
Qty Price
$4,873.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
22

Resources

Specs

Product Type: Boiler
Fuel Type: Propane
Natural Gas
Efficiency:
?
96%
System Type: Hydronic (Water)
Features: Direct Vent
EI/Spark Ignition
Wall Mounted
Condensing
Gas Connection: 3/4"
Vent Diameter: 3"
4"
Vent Type: PVC
Direct Vent
CPVC
Polypropylene
AL29-4C
Supply Size: 1-1/4"
Return Size: 1-1/4"
DOE Rating:
?
223000
BTU Input: 65000 to 245000
IBR Rating:
?
194000
Depth (Inches): 16"
Width (Inches): 20"
Height (Inches): 35.5
Weight (lbs): 142 lbs
Application: Heating

Description for Triangle Tube PT250

Note: Product Title reflects this boiler's IBR Net Output Rating

Overview: The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.

Boiler Features:

  • Stainless Steel Fire Tube Heat Exchanger
  • EZ Access Terminal Strips w/ Individually Fused High Voltage Terminals
  • Outdoor Reset Sensor
  • Negative Pressure Regulated Gas Valve
  • LP Conversion Kit (except for Solo 110)
  • Low Pressure Drop
  • Category IV Venting
  • NPT Piping Connections
  • 30 psi Pressure Relief Valve
  • Integrated Pressure Gauge
  • Automatic Air Vent
  • Fold-Down Control Panel
  • Condensate Trap
  • Multiple Termination Options
  • Low NOx 2012 SCAQMD Certified
  • 10-Year Non-Prorated Heat Exchanger Warranty
TriMax Control Features:
  • 60 Second Set Up
  • Large Graphic Interface
  • 6 Preset & Customizable Reset Curves
  • Standard ModBus Interface
  • 2 Space Heating Call Inputs
  • Controls up to 4 Circulators
  • 0-10 VDC Modulation Input
  • Outdoor Reset
  • DHW Priority
  • Warm Weather Shutdown
  • Low Water Cutoff
  • Intelligent Troubleshooting - describes lockouts, stores solutions, stores last 8 errors and records sensor readings for 24 hours
This boiler is compatible with the below manifold:
PTRKIT127: Timesaver Primary Secondary Piping Manifold (1.50" SWT)

PLEASE NOTE: The product weighs 142 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

194,000 BTU Output Prestige Solo 250 Condensing Gas Boiler w/ TriMax Control

Q&A: Ask the Questions, share answers