330,000 BTU Output Prestige Solo 399 Condensing Gas Boiler w/ TriMax Control Zoom

330,000 BTU Output Prestige Solo 399 Condensing Gas Boiler w/ TriMax Control

SKU:PT399

Brand: Triangle Tube

Triangle Tube
Qty Price
$7,599.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
17

Resources

Specs

Product Type: Boiler
Fuel Type: Propane
Natural Gas
System Type: Hydronic (Water)
Efficiency:
?
95.1%
Features: Direct Vent
Condensing
Wall Mounted
EI/Spark Ignition
Gas Connection: 1"
Vent Diameter: 4"
BTU Input: 399000
DOE Rating:
?
379000
IBR Rating:
?
330000
Vent Type: CPVC
PVC
AL29-4C
Polypropylene
Direct Vent
Supply Size: 1-1/2"
Return Size: 1-1/2"
Depth (Inches): 20-3/4"
Width (Inches): 24-3/4"
Height (Inches): 37.5
Weight (lbs): 200 lbs
Application: Heating

Description for Triangle Tube PT399

Note: Product Title reflects this boiler's IBR Net Output Rating

Overview: The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up and has an integrated cascade feature to join mutiple boilers. The TriMax allows for multiple circulators and temperature zones

Boiler Features:

  • Stainless Steel Fire Tube Heat Exchanger
  • EZ Access Terminal Strips w/ Individually Fused High Voltage Terminals
  • Outdoor Reset Sensor
  • Negative Pressure Regulated Gas Valve
  • LP Conversion Kit (except for Solo 110)
  • Low Pressure Drop
  • Category IV Venting
  • NPT Piping Connections
  • 30 psi Pressure Relief Valve
  • Integrated Pressure Gauge
  • Automatic Air Vent
  • Fold-Down Control Panel
  • Condensate Trap
  • Multiple Termination Options
  • Low NOx 2012 SCAQMD Certified
  • 10-Year Non-Prorated Heat Exchanger Warranty
TriMax Control Features:
  • 60 Second Set Up
  • Large Graphic Interface
  • 6 Preset & Customizable Reset Curves
  • Standard ModBus Interface
  • 2 Space Heating Call Inputs
  • Controls up to 4 Circulators
  • 0-10 VDC Modulation Input
  • Outdoor Reset
  • DHW Priority
  • Warm Weather Shutdown
  • Low Water Cutoff
  • Intelligent Troubleshooting - describes lockouts, stores solutions, stores last 8 errors and records sensor readings for 24 hours

PLEASE NOTE: The product weighs 200 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

330,000 BTU Output Prestige Solo 399 Condensing Gas Boiler w/ TriMax Control

Q&A: Ask the Questions, share answers