47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control Zoom

47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control

SKU:PT60

Brand: Triangle Tube

Triangle Tube
Qty Price
$3,128.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
35

Resources

Specs

Product Type: Boiler
Fuel Type: Propane
Natural Gas
Efficiency:
?
96%
System Type: Hydronic (Water)
Features: EI/Spark Ignition
Condensing
Direct Vent
Wall Mounted
Gas Connection: 1/2"
Vent Diameter: 2"
3"
Vent Type: Direct Vent
PVC
CPVC
Polypropylene
AL29-4C
Supply Size: 1"
Return Size: 1"
DOE Rating:
?
54000
IBR Rating:
?
47000
BTU Input: 54000
Depth (Inches): 16"
Width (Inches): 20"
Height (Inches): 35.5
Weight (lbs): 95 lbs
Application: Heating

Description for Triangle Tube PT60

Note: Product Title reflects this boiler's IBR Net Output Rating

Overview: The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.

Boiler Features:

  • Stainless Steel Fire Tube Heat Exchanger
  • EZ Access Terminal Strips w/ Individually Fused High Voltage Terminals
  • Outdoor Reset Sensor
  • Negative Pressure Regulated Gas Valve
  • LP Conversion Kit (except for Solo 110)
  • Low Pressure Drop
  • Category IV Venting
  • NPT Piping Connections
  • 30 psi Pressure Relief Valve
  • Integrated Pressure Gauge
  • Automatic Air Vent
  • Fold-Down Control Panel
  • Condensate Trap
  • Multiple Termination Options
  • Low NOx 2012 SCAQMD Certified
  • 10-Year Non-Prorated Heat Exchanger Warranty
TriMax Control Features:
  • 60 Second Set Up
  • Large Graphic Interface
  • 6 Preset & Customizable Reset Curves
  • Standard ModBus Interface
  • 2 Space Heating Call Inputs
  • Controls up to 4 Circulators
  • 0-10 VDC Modulation Input
  • Outdoor Reset
  • DHW Priority
  • Warm Weather Shutdown
  • Low Water Cutoff
  • Intelligent Troubleshooting - describes lockouts, stores solutions, stores last 8 errors and records sensor readings for 24 hours

PLEASE NOTE: The product weighs 95 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control

REVIEW SNAPSHOT®

by PowerReviews
Triangle Tube47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

This boiler is all that and more!

By Rob the Jack of all Trades

from Watkins, MN

Verified Buyer

Comments about 47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control:

The boiler is the perfect size and works flawlessly for my infloor heat. The set up options for the temp controls are user friendly and modulate down to the exact temp. As for quietness, it actually runs quieter then my new refrigerator. The boiler has blown away all my expectations and using PexSupply to purchase the boiler worked just as nice. My wife has been beside herself with our warm comfortable floor. I can't thank PexSupply enough for the help in getting the right size and product and getting it here fast and in great condition at a great price! Only suggestion is, do all your sizing and homework and you won't be disappointed.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control

    Q:

    The description says the tri max control allows for multiple circulators. Does this mean that the boiler itself will contol the circulators and I don't need a seperate relay box to power the pumps?
    Asked on 11/14/2013 by JD from NJ

    1 answer

    • CUSTOMER CARE

      A:

      The Trimax control can accommodate two zone pumps in addition to the boiler pump and an indirect water heater pump. You would not need any additional controls as long as you are not trying to control more pumps and/or zone valves than the Trimax control can handle.

      Answered on 12/12/2013 by PexSupply Staff from NY
  • 47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control

    Q:

    The description says this boiler controls 4 circulator pumps. Does this mean that I do not need a switching relay for the circulators
    Asked on 11/12/2013 by JD

    1 answer

    • CUSTOMER CARE

      A:

      You would not need an additional switching relay if you have two zones that are controlled by circulators. The control normally services two zone pumps, the boiler pump, and an indirect water heater pump.

      Answered on 12/10/2013 by PexSupply Staff from NY
  • 47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control

    Q:

    What is the turndown ratio on this boiler?
    Asked on 10/4/2013 by jules from Seattle, WA

    1 answer

    • CUSTOMER CARE

      A:

      The boiler can fire at 25% of its maximum capacity, which would make it a 4:1 turndown.

      Answered on 10/16/2013 by PexSupply Staff from NY
  • 47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control

    Q:

    I have an old gas boiler. Will this pex boiler be energy efficient and easy to install. And what are the btus needed for a single family home
    Asked on 9/21/2012 by Olga from Queens,ny

    1 answer

    • CUSTOMER CARE

      A:

      This boiler will operate more efficiently than your existing boiler, but keep in mind that it is a condensing boiler so it will require some piping and venting modifications. It must operate at low return water temperatures to reach peak efficiency. BTU requirements vary from house to house. You may want to try our BTU Calculator at the link below.

      http://www.pexsupply.com/pex/control/BTUCalculator?intcmp=calc;btu-land

      Answered on 9/28/2012 by PexSupply Staff from NY
  • 47,000 BTU Output Prestige Solo 60 Condensing Gas Boiler w/ TriMax Control

    Q:

    What country is the boiler made in?
    Asked on 6/14/2012 by Rod

    1 answer

    • CUSTOMER CARE

      A:

      This boiler is made in Belgium.

      Answered on 6/21/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?