86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG) Zoom

86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG)

SKU:PTE110

Brand: Triangle Tube

Triangle Tube
Qty Price
$3,998.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
41

Resources

Specs

Product Type: Boiler
Fuel Type: Natural Gas
Efficiency:
?
96%
System Type: Hydronic (Water)
Vent Type: Direct Vent
Features: EI/Spark Ignition
Combo Domestic Water
Condensing
Wall Mounted
Direct Vent
1st Hour Delivery (Gallons): 210
Heating Water Capacity (gal.): 2.3
Domestic Water Capacity: 14 Gallon
Vent Diameter: 3"
Gas Connection: 1/2"
Supply Size: 1"
Return Size: 1"
IBR Rating:
?
86000
BTU Input: 99000
DOE Rating:
?
99000
Depth (Inches): 20.8"
Width (Inches): 24.7"
Height (Inches): 37.2
Weight (lbs): 190 lbs
Application: Heating

Description for Triangle Tube PTE110

Note: Product Title reflects this boiler's IBR Net Output Rating

Overview: The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.

In addition to the reliability and economy of a 110 Series Stainless Steel Condensing Boiler the Prestige Excellence Model's 14 gallon in-cabinet Indirect Fired Water Heater is capable of producing 180 gph of domestic hot water.

Boiler Features:

  • Abundant Domestic hot water with standard mixing valve
  • Highest water content in the industry
  • Ideal for small zones without short cycling
  • Self Cleaning / Self Descaling
  • Condensate washes combustion residue away when streaming down the tubes resulting in a constant efficiency and reduced maintenance
  • Quiet operation
  • Fully Modulating
  • Built-in exclusive "Tank-in-Tank"
  • Unparalleled resistance to corrosion
  • Less sensitive to water flow
  • Vertical Firetube Design
  • 439 Grade Stainless Steel Heat Exchanger
  • Impervious to chloride cracking
  • Stable temperature control
  • Low pressure drop
  • Condensate washes combustion residue away
  • Control panel with digital display
  • Standard Outdoor Reset
  • Digital Display
  • Direct Vent / Sealed Combustion
TriMax Control Features:
  • 60 Second Set Up
  • Large Graphic Interface
  • 6 Preset & Customizable Reset Curves
  • Standard ModBus Interface
  • 2 Space Heating Call Inputs
  • Controls up to 4 Circulators
  • 0-10 VDC Modulation Input
  • Outdoor Reset
  • DHW Priority
  • Warm Weather Shutdown
  • Low Water Cutoff
  • Intelligent Troubleshooting - describes lockouts, stores solutions, stores last 8 errors and records sensor readings for 24 hours

PLEASE NOTE: The product weighs 190 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG)

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

5 Questions | 5 Answers
Displaying questions 1-5
  • 86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG)

    Q:

    Two expansion tanks are required. One for domestic hot water and the other for infloor multizone radiant heat. What size tanks do you recommend for each?
    Asked on 10/22/2014 by Ward from United States

    1 answer

  • 86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG)

    Q:

    I am replacing a Burnham oil boiler rated at 110 BTUs. I have 1760 sq ft served by 150 ft of finned forced-hot-water baseboard divided into 3 zones. your calculator says that I need 87,000 BTUs. Is the Solo 110 system rated at 86,000 BTU sufficient? Also, do I need more BTUs to have it heat a 40 or 50 gal indirect water heater set up as a high-priority 4th zone? If I need a bigger high-efficiency boiler, what would you recommend?
    Asked on 10/1/2012 by mg

    1 answer

    • CUSTOMER CARE

      A:

      This unit would be roughly the right size (though slightly under-sized) based on our calculator. You may want to perform a whole-house heat loss calculation to get a more precise figure, but you do not need to add any BTUs for domestic water heating.

      Answered on 10/5/2012 by PexSupply Staff from NY
  • 86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG)

    Q:

    Is this unit available as a propane fired model as well?
    Asked on 9/25/2012 by Karl from Enfield, NH

    1 answer

    • CUSTOMER CARE

      A:

      It is. The propane unit is part number PTE110LP.

      Answered on 9/27/2012 by PexSupply Staff from NY
  • 86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG)

    Q:

    I am replacing a oil fired boiler rated for 122,000 BTU capacity.
    I have 170' of finned tube baseboard in 3 zones. Will a PE 110 be big enough to handle the load?
    Asked on 7/31/2012 by John

    1 answer

    • CUSTOMER CARE

      A:

      Based on the BTU rating of your older unit, this will probably not work. This unit only has a 86,000 BTU output. Please call or speak to a technician to size a larger unit for your application requirements.

      Answered on 7/31/2012 by PexSupply Staff from NY
  • 86,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (NG)

    Q:

    we are building a house at a high altitude 9700 ft. is this boiler ready for this altitude
    Asked on 7/9/2012 by mikey from teluride co.

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 7/10/2012 by PexSupply Staff from NY
Displaying questions 1-5

Do you have a question about this product?