76,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (LP) Zoom

76,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (LP)

SKU:PTE110LP

Brand: Triangle Tube

Triangle Tube
Qty Price
$4,139.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
41

Resources

Specs

Product Type: Boiler
Fuel Type: Propane
Efficiency:
?
96%
System Type: Hydronic (Water)
Vent Type: Direct Vent
Features: Condensing
EI/Spark Ignition
Direct Vent
Wall Mounted
Combo Domestic Water
1st Hour Delivery (Gallons): 210
Heating Water Capacity (gal.): 2.3
Domestic Water Capacity: 14 Gallon
Vent Diameter: 3"
Gas Connection: 1/2"
Supply Size: 1"
Return Size: 1"
BTU Input: 87000
IBR Rating:
?
86000
DOE Rating:
?
87000
Depth (Inches): 20.8"
Width (Inches): 24.7"
Height (Inches): 37.2
Weight (lbs): 190 lbs
Application: Heating

Description for Triangle Tube PTE110LP

Note: Product Title reflects this boiler's IBR Net Output Rating

Overview: The Prestige condensing wall mounted boiler features a uniquely designed stainless steel heat exchanger and offers 96% efficiency. The Prestige is capable of a firing rate of 25% of its rated input, meaning fewer cycles, resulting in lower operating costs. The unique TriMax Control makes installation fast and easy with a 60 second easy set-up. The TriMax allows for multiple circulators and temperature zones and has an integrated cascade feature to join mutiple boilers.

In addition to the reliability and economy of a 110 Series Stainless Steel Condensing Boiler the Prestige Excellence Model's 14 gallon in-cabinet Indirect Fired Water Heater is capable of producing 180 gph of domestic hot water.

Boiler Features:

  • Abundant Domestic hot water with standard mixing valve
  • Highest water content in the industry
  • Ideal for small zones without short cycling
  • Self Cleaning / Self Descaling
  • Condensate washes combustion residue away when streaming down the tubes resulting in a constant efficiency and reduced maintenance
  • Quiet operation
  • Fully Modulating
  • Built-in exclusive "Tank-in-Tank"
  • Unparalleled resistance to corrosion
  • Less sensitive to water flow
  • Vertical Firetube Design
  • 439 Grade Stainless Steel Heat Exchanger
  • Impervious to chloride cracking
  • Stable temperature control
  • Low pressure drop
  • Condensate washes combustion residue away
  • Control panel with digital display
  • Standard Outdoor Reset
  • Digital Display
  • Direct Vent / Sealed Combustion
TriMax Control Features:
  • 60 Second Set Up
  • Large Graphic Interface
  • 6 Preset & Customizable Reset Curves
  • Standard ModBus Interface
  • 2 Space Heating Call Inputs
  • Controls up to 4 Circulators
  • 0-10 VDC Modulation Input
  • Outdoor Reset
  • DHW Priority
  • Warm Weather Shutdown
  • Low Water Cutoff
  • Intelligent Troubleshooting - describes lockouts, stores solutions, stores last 8 errors and records sensor readings for 24 hours

PLEASE NOTE: The product weighs 190 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

76,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (LP)

REVIEW SNAPSHOT®

by PowerReviews
Triangle Tube76,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (LP)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Works great

By Jay

from Lake ariel pa

Verified Buyer

Comments about 76,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (LP):

First unit came Defective water heater leaked into boiler.contacted supply house had a replacement available in 2 hours . Thanks

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • 76,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (LP)

    Q:

    Is this unit convertible to natural gas?
    Asked on 10/24/2014 by TG

    1 answer

    • CUSTOMER CARE

      A:

      Yes the conversion kit is sku PSRKIT24. The model that is set up for Natural Gas that would be sku PTE110.

      Answered on 10/29/2014 by SupplyHouse Staff from NY
  • 76,000 BTU Output Prestige Excellence Condensing Boiler w/ Built-In Indirect Water Heater & TriMax Control (LP)

    Q:

    Is there any major advantage to installing the PTE110LP vs the PE110LP? Is the TriMax control worth the extra $600? Is the functionality the same between the both? Is the major deference end-user ease of setup?
    Asked on 5/23/2012 by In_Maine from Maine

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the functionality is the same.

      Answered on 6/14/2012 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product?