Smart 100 Indirect Water Heater Zoom

Smart 100 Indirect Water Heater

SKU:SMART100

Brand: Triangle Tube

Triangle Tube
Qty Price
$2,199.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

BTU Input: 337000
Capacity (Gallons): 120
Height (Inches): 78
Diameter (Inches): 26"
Water Connection: 1-1/2"
Size: 1-1/2"
Continuous Draw: 450 Gallons/Hr @ 200ºF
Heating Surface: 36 Sq. ft.
Heating Water Capacity (gal.): 25
Peak/Flow (Gal/10 min.): 150
Continuous Flow (gal.): 450
Application: Plumbing
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Triangle Tube SMART100

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

Energy efficiency. Long-term dependability. All the warmth life requires at the lowest operating costs. The Smart Series Stainless Steel Indirect Fired Water Heater intelligently uses the heat created by your home's boiler system to heat your water. The result is a reliable, abundant supply of domestic hot water delivered from a less-than-abundant amount of fuel - a notion as pleasing to your senses as your sensibility.

Features

  • Abundant domestic hot water at the lowest possible cost
  • Limited residential lifetime warranty
  • 2" of polyurethane foam insulation
  • Self cleaning/self descaling heat exchanger
  • Lowest pressure drop in the industry
  • Stainless steel tank construction

***Note: The Triangle Tube Smart water Heaters do not come with a T&P Relief Valve, to order a T&P Relief Valve please follow the following link, T&P Relief Valve .

PLEASE NOTE: The product weighs 362 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Smart 100 Indirect Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Triangle TubeSmart 100 Indirect Water Heater
 
1.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (1)

Reviewed by 1 customer

Displaying review 1

Back to top

 
1.0

Poor quality heat exchange

By Keg

from Logan, Utah

Comments about Smart 100 Indirect Water Heater:

Two of these have been defective in five years!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers