Smart 120 Indirect Water Heater Zoom

Smart 120 Indirect Water Heater

SKU:SMART120

Brand: Triangle Tube

Triangle Tube
Qty Price
$2,699.95
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out

Specs

BTU Input: 420000
Capacity (Gallons): 162
Application: Plumbing
Heating Surface: 42 Sq. ft.
Height (Inches): 72
Diameter (Inches): 32"
Weight (lbs): 479 lbs
Application: Plumbing
Max PSI (Boiler): 45 psi
Max PSI (Domestic): 150 psi

Description for Triangle Tube SMART120

NOTE: Please do not call the manufacturer, Triangle Tube, with questions about this product. If you have questions (technical or otherwise), please call customer service at 1-888-757-4774 and a customer service representative will be happy to assist you.

  • Boiler Output Btu/Hr : 420,000
  • 1st Hour Recovery (gal) : 650
  • Continuous Flow (gal) : 560
  • Peak/Flow (gal/10 min.) : 190
  • Diamter : 32"
  • Height : 72"
  • Boiler Supply/Return : 2"
  • Domestic Inlet/Outlet : 1-1/2"
  • Domestic Capacity (gal) : 119
  • Heating Water Capacity (gal) : 43
  • Shipping Weight (lbs) : 479

    PLEASE NOTE: The product weighs 479 lbs. and may require the use of a
    lift gate.
    If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

Smart 120 Indirect Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons